Shop All Hose Clamps
Hi-Tech Duravent
Duct Hose Bridge Clamp, 19"L, LH, 304SS
Mfr # 062705000100
Zoro # G7571366
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Duct Hose Bridge Clamp
- Material Stainless Steel
- Length (In.) 19 in
- Inside Dia. (In.) 5 in
- Type Worm Gear Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hi-Tech Duravent
- MFR # 062705000100
- Zoro # G7571366
- Country of Origin United States
- Category Hose Clamps
Dimensions
Length (In.) | 19 in |
Inside Dia. (In.) | 5 in |
Clamping Diameter | 5 in |
Band Width | 1/2 in |
Band Length | 19 in |
Clamp Maximum Inside Diameter | 5 in |
Details
Clamp Type | Duct Hose Bridge Clamp |
Material | Stainless Steel |
Item | Bridge Clamp |
Type | Worm Gear Clamp |
Accessory Type | Bridge Clamp |
Band Type | Perforated |
Band Thickness | 0.025 in |
Band Material Grade | 304 |
Clamp Material | 304 Stainless Steel |
Band Material | Stainless Steel |
Drive Type | Slotted Hex |
Fastener Housing Material | Stainless Steel |
For Spiral Direction | Left Hand |
Banding Material | 304 Stainless Steel |
All Stainless Steel Clamp | Yes |
Description
Bridge Clamp, Band Material Stainless Steel, Band Length 19 in, Band Material Grade 304, Band Thickness 0.025 in, Band Type Perforated, Band Width 1/2 in, Clamp Maximum Inside Diameter 5 in, Fastener Housing Material Stainless Steel, Clamp Type Duct Hose Bridge Clamp, Drive Type Slotted Hex, For Spiral Direction Left Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Hose Elbow, 3/8 in Nominal, MNPTF x Hose Barb End Style, 316 SS, Domestic (1290606SS)
- GATES Hydraulic Coupling-Megacrimp, G25615-0612 (G25615-0612)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 12.25 inch OD (AK124x1-3/16)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 2, 1/3 HP, 48Y Frame, 3,450/1,725 Nameplate RPM (SQS1202R)
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 26"L, LH, 304SS (062707000100)
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 61"L, LH, 304SS (062718000100)
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 47"L, RH, 304SS (062714000003)
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 13"L, RH, 304SS (062703500003)
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 28"L, RH, 304SS (062708000003)
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 26"L, RH, 304SS (062707000003)
- BREEZE Hose Clamp, HD, SAE 152, Zinc, PK10 (100 152 H)
- Hi-Tech Duravent Hose Clamps