Shop All Hose Clamps
Hi-Tech Duravent
Duct Hose Bridge Clamp, 16"L, RH, 304SS
Mfr # 062704000003
Zoro # G7571813
product price: $13.55
/ea
$13.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Clamp Type Duct Hose Bridge Clamp
- Material Stainless Steel
- Length (In.) 16 in
- Type Worm Gear Clamp
- Inside Dia. (In.) 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Tech Duravent
- MFR # 062704000003
- Zoro # G7571813
- Country of Origin United States
- Category Hose Clamps
Dimensions
Length (In.) | 16 in |
Inside Dia. (In.) | 4 in |
Clamp Maximum Inside Diameter | 4 in |
Clamping Diameter | 4 in |
Band Length | 16 in |
Band Width | 1/2 in |
Details
Clamp Type | Duct Hose Bridge Clamp |
Material | Stainless Steel |
Type | Worm Gear Clamp |
Item | Bridge Clamp |
Accessory Type | Bridge Clamp |
For Spiral Direction | Right Hand |
Band Thickness | 0.025 in |
Clamp Material | 304 Stainless Steel |
Drive Type | Slotted Hex |
Banding Material | 304 Stainless Steel |
Band Material | Stainless Steel |
Band Type | Perforated |
Fastener Housing Material | Stainless Steel |
Band Material Grade | 304 |
All Stainless Steel Clamp | Yes |
Description
Bridge Clamp, Band Material Stainless Steel, Band Length 16 in, Band Material Grade 304, Band Thickness 0.025 in, Band Type Perforated, Band Width 1/2 in, Clamp Maximum Inside Diameter 4 in, Fastener Housing Material Stainless Steel, Clamp Type Duct Hose Bridge Clamp, Drive Type Slotted Hex, For Spiral Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 4 in Stroke, Round Body Double Acting (NCDMB075-0400)
- PARKER Filter Element, 25 Micron, 20 GPM, 3000 PSI (925574)
- HHIP 1-1/2" OD -3/8" ID C Type Tool Holder Bushing (3900-2917)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male O-Ring Boss Adjustable 90° Elbow (4515X10X12)
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 53"L, RH, 304SS (062716000003)
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 28"L, RH, 304SS (062708000003)
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 61"L, LH, 304SS (062718000100)
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 47"L, LH, 304SS (062714000100)
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 22"L, RH, 304SS (062706000003)
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 26"L, LH, 304SS (062707000100)
- BREEZE Ideal Tridon 11/16 in. 1-1/2 in. SAE 16 Silver Hose Clamp Stainless Steel Band (625016551)
- Hi-Tech Duravent Hose Fittings