Shop All Hose Clamps
Hi-Tech Duravent
Duct Hose Bridge Clamp, 16"L, LH, 304SS
Mfr # 062704000100
Zoro # G7571427
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Duct Hose Bridge Clamp
- Material Stainless Steel
- Length (In.) 16 in
- Type Worm Gear Clamp
- Inside Dia. (In.) 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hi-Tech Duravent
- MFR # 062704000100
- Zoro # G7571427
- Country of Origin United States
- Category Hose Clamps
Dimensions
Length (In.) | 16 in |
Inside Dia. (In.) | 4 in |
Clamp Maximum Inside Diameter | 4 in |
Band Length | 16 in |
Band Width | 1/2 in |
Clamping Diameter | 4 in |
Details
Clamp Type | Duct Hose Bridge Clamp |
Material | Stainless Steel |
Type | Worm Gear Clamp |
Item | Bridge Clamp |
Accessory Type | Bridge Clamp |
Drive Type | Slotted Hex |
Band Material | Stainless Steel |
All Stainless Steel Clamp | Yes |
Banding Material | 304 Stainless Steel |
Band Thickness | 0.025 in |
For Spiral Direction | Left Hand |
Band Type | Perforated |
Clamp Material | 304 Stainless Steel |
Fastener Housing Material | Stainless Steel |
Band Material Grade | 304 |
Description
Bridge Clamp, Band Material Stainless Steel, Band Length 16 in, Band Material Grade 304, Band Thickness 0.025 in, Band Type Perforated, Band Width 1/2 in, Clamp Maximum Inside Diameter 4 in, Fastener Housing Material Stainless Steel, Clamp Type Duct Hose Bridge Clamp, Drive Type Slotted Hex, For Spiral Direction Left Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MNPT-FNPSM Swl, 1/2-14, El (2047-8-8S)
- TERRE PRODUCTS V-Groove Idler Pulley - 4.5'' Dia.- 5/8'' Bore - Steel (35450063)
- TRITAN Insert Bearing, Wide Inner Ring, Set Screw, 3-in. Bore Dia., 130mm OD, 3.06-in. Inner Ring W (UC215-48)
- GATES XPA1532 Metric V-Belt, 1532mm Outside Length, 13mm Top Width, 1 Ribs (XPA1532)
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 22"L, LH, 304SS (062706000100)
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 40"L, LH, 304SS (062712000100)
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 47"L, LH, 304SS (062714000100)
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 13"L, LH, 304SS (062703500100)
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 53"L, RH, 304SS (062716000003)
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 26"L, LH, 304SS (062707000100)
- ZORO SELECT Hose Clamp, Black, 0.374" W, PK10 (HC-115-PA66-BK)
- Hi-Tech Duravent Hose Fittings