Shop All Hose Clamps
Hi-Tech Duravent
Duct Hose Bridge Clamp, 13"L, RH, 304SS
Mfr # 062703500003
Zoro # G7571533
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Duct Hose Bridge Clamp
- Material Stainless Steel
- Length (In.) 13 in
- Inside Dia. (In.) 3 1/2 in
- Type Worm Gear Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Tech Duravent
- MFR # 062703500003
- Zoro # G7571533
- Country of Origin United States
- Category Hose Clamps
Dimensions
Length (In.) | 13 in |
Inside Dia. (In.) | 3 1/2 in |
Band Width | 1/2 in |
Clamp Maximum Inside Diameter | 3 1/2 in |
Clamping Diameter | 3 1/2 in |
Band Length | 13 in |
Details
Clamp Type | Duct Hose Bridge Clamp |
Material | Stainless Steel |
Item | Bridge Clamp |
Type | Worm Gear Clamp |
Accessory Type | Bridge Clamp |
Band Material | Stainless Steel |
Banding Material | 304 Stainless Steel |
For Spiral Direction | Right Hand |
Clamp Material | 304 Stainless Steel |
All Stainless Steel Clamp | Yes |
Band Material Grade | 304 |
Fastener Housing Material | Stainless Steel |
Band Thickness | 0.025 in |
Band Type | Perforated |
Drive Type | Slotted Hex |
Description
Bridge Clamp, Band Material Stainless Steel, Band Length 13 in, Band Material Grade 304, Band Thickness 0.025 in, Band Type Perforated, Band Width 1/2 in, Clamp Maximum Inside Diameter 3 1/2 in, Fastener Housing Material Stainless Steel, Clamp Type Duct Hose Bridge Clamp, Drive Type Slotted Hex, For Spiral Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Shaft, 1566 Steel, 1.000 In D, 15 In (QS 1 L 15)
- GATES Metric-Power V-Belts, XPZ1337 (XPZ1337)
- DAYTON Dc Gearmotor, 35.0 in-lb Max. Torque, 9 RPM Nameplate RPM, 12V DC Voltage (1LNG7)
- WEG Air Compr Motor, 4 HP, 3440 rpm, 230V, 56HZ (00436OS1DCDG56HZ)
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 16"L, RH, 304SS (062704000003)
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 61"L, LH, 304SS (062718000100)
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 31"L, RH, 304SS (062709000003)
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 12"L, RH, 304SS (062712000003)
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 31"L, LH, 304SS (062709000100)
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 22"L, LH, 304SS (062706000100)
- INTERSTATE PNEUMATICS Double Ear Steel Hose Clamp zinc plated 15-18 mm , PK 25 (H618-25K)
- Hi-Tech Duravent Hose Clamps