Shop All Hose Clamps
Hi-Tech Duravent
Duct Hose Bridge Clamp, 13"L, LH, 304SS
Mfr # 062703500100
Zoro # G7571603
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Duct Hose Bridge Clamp
- Material Stainless Steel
- Length (In.) 13 in
- Type Worm Gear Clamp
- Inside Dia. (In.) 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Tech Duravent
- MFR # 062703500100
- Zoro # G7571603
- Country of Origin United States
- Category Hose Clamps
Dimensions
Length (In.) | 13 in |
Inside Dia. (In.) | 3 1/2 in |
Clamp Maximum Inside Diameter | 3 1/2 in |
Band Length | 13 in |
Band Width | 1/2 in |
Clamping Diameter | 3 1/2 in |
Details
Clamp Type | Duct Hose Bridge Clamp |
Material | Stainless Steel |
Item | Bridge Clamp |
Type | Worm Gear Clamp |
Accessory Type | Bridge Clamp |
Band Type | Perforated |
Band Material Grade | 304 |
All Stainless Steel Clamp | Yes |
Band Thickness | 0.025 in |
Clamp Material | 304 Stainless Steel |
Band Material | Stainless Steel |
For Spiral Direction | Left Hand |
Banding Material | 304 Stainless Steel |
Fastener Housing Material | Stainless Steel |
Drive Type | Slotted Hex |
Description
Bridge Clamp, Band Material Stainless Steel, Band Length 13 in, Band Material Grade 304, Band Thickness 0.025 in, Band Type Perforated, Band Width 1/2 in, Clamp Maximum Inside Diameter 3 1/2 in, Fastener Housing Material Stainless Steel, Clamp Type Duct Hose Bridge Clamp, Drive Type Slotted Hex, For Spiral Direction Left Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE FRL, 3/8 In. NPT, 60 cfm, 250 psi (7D702)
- ARO Solenoid Air Control Valve, 24VDC (S5SS9D-1)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 11.25 in OD (AK11434)
- CENTURY Motor, PSC, 1/3 HP, 1075 RPM, 115V, 48Y, OAO (DL1036)
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 34"L, RH, 304SS (062710000003)
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 16"L, LH, 304SS (062704000100)
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 12"L, RH, 304SS (062712000003)
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 16"L, RH, 304SS (062704000003)
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 31"L, RH, 304SS (062709000003)
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 26"L, RH, 304SS (062707000003)
- GATES Hose Clamp, 32320 (32320)
- Hi-Tech Duravent Hose Clamps