Shop All Ducting Hose Accessories
Hi-Tech Duravent
Door Port, 4 In ID, 5 In OD, Aluminum
Mfr # 0652-0400-0101
Zoro # G3148065
product price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Inside Dia. (In.) 4 in
- Outside Dia. (In.) 5 in
- Length (In.) 4 in
- For Use With 3AYK3 - 3AYL3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Tech Duravent
- MFR # 0652-0400-0101
- Zoro # G3148065
- Country of Origin United States
- Category Ducting Hose Accessories
Dimensions
Inside Dia. (In.) | 4 in |
Outside Dia. (In.) | 5 in |
Length (In.) | 4 in |
Width (In.) | 7 in |
Overall Width | 7 in |
Overall Length | 4 in |
Connection Inside Diameter | 4 in |
Connection Outside Diameter | 5 in |
Details
Item | Door Port |
Material | Aluminum |
For Use With | 3AYK3 - 3AYL3 |
Type | Slip On |
Connector Type | Door Port |
Connection Type | Slip On |
Description
Door Port, Compatible Hose Grainger Part Number 3AYK3, 3AYL3, Connection Inside Diameter 4 in, Connector Type Door Port, Material Aluminum, Overall Length 4 in, Connection Outside Diameter 5 in, Connection Type Slip On, Overall Width 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR Gear, Spur, 16 Pitch (NB16B)
- NACHI 6200 Series, Single Row Radial/Deep Groove Ball Bearing, Sealed (6205 2NSE9)
- ZORO SELECT QD Bushing, Series SDS, Bore 1-7/8 In. (SDS178)
- PERFORMANCE TOOL 10-Pk Grease Fittings-1/8 Npt, W54241 (W54241)
- HI-TECH DURAVENT Hose Cuff, 2 In ID, 2.25 In OD, PVC (2172-0200-1001)
- HI-TECH DURAVENT Hose Cuff, Screw On (0361-0300-0001)
- HI-TECH DURAVENT Hose Cuff, 3 In ID, 3.25 In OD, PVC (69-2133)
- HI-TECH DURAVENT Hose Cuff, Screw On (0361-0150-0002)
- HI-TECH DURAVENT Hose Cuff, Screw On (0361-0200-0001)
- HI-TECH DURAVENT Hose Cuff, 4 In ID, 4.25 In OD, PVC (2172-0400-1001)
- CONTINENTAL Hose Splice Connector, SP30, Rubber, 3in (20037716)
- Hi-Tech Duravent Ducting Hose Accessories