Shop All Ducting Hose Accessories
Hi-Tech Duravent
Door Port, 3 In ID, 4 In OD, Aluminum
Mfr # 0652-0300-0101
Zoro # G1321862
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Inside Dia. (In.) 3 in
- Outside Dia. (In.) 4 in
- Length (In.) 4 in
- Width (In.) 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Tech Duravent
- MFR # 0652-0300-0101
- Zoro # G1321862
- Country of Origin United States
- Category Ducting Hose Accessories
Dimensions
Inside Dia. (In.) | 3 in |
Outside Dia. (In.) | 4 in |
Length (In.) | 4 in |
Width (In.) | 6 in |
Overall Length | 4 in |
Connection Outside Diameter | 4 in |
Overall Width | 6 in |
Connection Inside Diameter | 3 in |
Details
Item | Door Port |
Material | Aluminum |
Type | Slip On |
For Use With | 3AYK3 - 3AYL3 |
Accessory Type | Door Port |
Connection Type | Slip On |
Connector Type | Door Port |
Description
Door Port, Compatible Hose Grainger Part Number 3AYK3, 3AYL3, Connection Inside Diameter 3 in, Connector Type Door Port, Material Aluminum, Overall Length 4 in, Connection Outside Diameter 4 in, Connection Type Slip On, Overall Width 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Slider Hose Assy, 120", 3/8" Id 3/8Od (149123)
- BANDO TimingBelt, Synchro-Link, Neoprene, 285L075 (285L075G)
- IGUS Flanged Bearing, 7/8 IDx15/32 In L, PK5 (MYI-14-7.5)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 4.45 inch OD (2AK46x1)
- HI-TECH DURAVENT Hose Cuff, Screw On (0361-0300-0001)
- HI-TECH DURAVENT Hose Cuff, 3 In ID, 3.25 In OD, PVC (69-2133)
- HI-TECH DURAVENT Hose Cuff, 1.75 In ID, 2 In OD, PVC (2172-0175-1001)
- HI-TECH DURAVENT Hose Cuff, Screw On (0361-0125-0001)
- HI-TECH DURAVENT Hose Cuff, Screw On (0361-0200-0005)
- HI-TECH DURAVENT Stack Adapter, 6 In ID, 7 In OD, Rubber (0651-0000-0008)
- ZORO SELECT Connector, Duct Hose (0140-0600-0001)
- Hi-Tech Duravent Ducting Hose Accessories