Shop All Ducting Hose Accessories
Hi-Tech Duravent
Door Port, 2.5 In ID, 3 In OD, Rubber
Mfr # 0652-0250-0001
Zoro # G2348333
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Inside Dia. (In.) 2 1/2 in
- Outside Dia. (In.) 3 in
- Length (In.) 4 in
- Width (In.) 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hi-Tech Duravent
- MFR # 0652-0250-0001
- Zoro # G2348333
- Country of Origin United States
- Category Ducting Hose Accessories
Dimensions
Inside Dia. (In.) | 2 1/2 in |
Outside Dia. (In.) | 3 in |
Length (In.) | 4 in |
Width (In.) | 5 in |
Connection Outside Diameter | 3 in |
Overall Width | 5 in |
Overall Length | 4 in |
Connection Inside Diameter | 2 1/2 in |
Details
Item | Door Port |
Material | Rubber |
For Use With | 3AYK3 - 3AYL3 |
Type | Slip On |
Accessory Type | Door Port |
Connection Type | Slip On |
Connector Type | Door Port |
Description
Door Port, Compatible Hose Grainger Part Number 3AYK3, 3AYL3, Connection Inside Diameter 2 1/2 in, Connector Type Door Port, Material Rubber, Overall Length 4 in, Connection Outside Diameter 3 in, Connection Type Slip On, Overall Width 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Seal, 17 x 40 x 7 mm., HMS5, Nitrile Rubber (17X40X7 HMS5 RG)
- BUNTING BEARINGS Flanged Bearing, I.D. 1/4, L 1/2, PK3 (EF040608)
- BESTORQ Banded Cogged Belt, 92 in Outside Length, 1.98 in Top Width, 3 Ribs (3/BX89)
- POWERDRIVE V-Belt Pulley, 1/2"-2-5/8"Bushed, 6"OD (53V600SK)
- HI-TECH DURAVENT Stack Adapter, 5.5 In ID, 6.5 In OD, Rubber (0651-0000-0006)
- HI-TECH DURAVENT Hose Cuff, Screw On (0361-0200-0005)
- HI-TECH DURAVENT Hose Cuff, Screw On (0361-0300-0001)
- HI-TECH DURAVENT Hose Cuff, Screw On (0361-0250-0001)
- HI-TECH DURAVENT Stack Adapter, 6 In ID, 7 In OD, Rubber (0651-0000-0008)
- HI-TECH DURAVENT Tailpipe Adaptor, 3 In ID, 4 In OD, Rubber (0651-0000-0004)
- MILTON INDUSTRIES H-Style Coupler, 1/4" Npt Female (1833)
- Hi-Tech Duravent Air Hoses