Shop All Ducting Hoses
Hi-Tech Duravent
Blower Hose with Cuffs, 8 in. I.D., 6 psi
Mfr # 0615-0800-0566
Zoro # G0514757
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 8 in
- Hose Length 15 ft
- Max. Working Pressure @ 70 F 6 psi
- Hose Color Black, Yellow
- Temp. Range -40 Degrees to 250 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Tech Duravent
- MFR # 0615-0800-0566
- Zoro # G0514757
- Country of Origin United States
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 8 in |
Hose Length | 15 ft |
Inside Dia. | 8" |
Ducting Hose Length | 15 ft. |
Inside Dia. - Ducting Hose | 8" |
Length | 15 Ft. |
Bend Radius | 5 in |
Length - Ducting Hose | 15 ft. |
Ducting Hose Bend Radius | 5.0" |
Ducting Hose Inside Dia. | 8" |
Bend Radius - Ducting Hose | 5.0" |
Description
Industrial Ducting Hose, Hose Inside Dia. 8 in, Hose Length 15 ft, Hose Tube Material Neoprene, Hose Reinforcement Type Helix, Hose Reinforcement Material Wire Helix - Reinforced, Hose Color Black, Yellow, Vacuum Rating Not Rated, Max. Working Pressure @ 70 F 6 psi, Temp. Range -40 Degrees to 250 Degrees F, Standards UL-94V-0, Bend Radius 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAIR PRO 16 in x 25 in x 5 in Synthetic Furnace Air Cleaner Filter, MERV 11 2 PK (G5-1625-11-2)
- DAYTON Blower Support for 1XJY1 and 1XJY2, PR (5TCJ4)
- PORTACOOL Protective Cover, Vinyl (PARCVRH36000)
- ARMSTRONG INTERNATIONAL Steam Trap, 30 psi, 400F, 10-1/4 In. L (815-150-030)
- HI-TECH DURAVENT Industrial Duct Hose, 6"x25ft. (0214-0600-0002)
- HI-TECH DURAVENT Industrial Duct Hose, 5"x50ft. (2002-0500-1750)
- HI-TECH DURAVENT Ducting Hose, 6 In. x 25 ft., Poly Fabric (1110-0600-0002)
- HI-TECH DURAVENT Ducting Hose, 4 In. ID, 25 ft. L, Rubber (0658-0400-0001)
- HI-TECH DURAVENT Exhaust Hose, 2-1/2 In. x 11 ft. L, Rubber (0650-0250-0001)
- HI-TECH DURAVENT Ducting Hose, 4 In. ID, 25 ft. L, PVC (0358-0400-0002)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8551060025)
- Hi-Tech Duravent Ducting Hoses