Shop All Ducting Hoses
Hi-Tech Duravent
Blower Hose with Cuffs, 18 in. I.D., Vinyl
Mfr # 0616-1800-0565
Zoro # G0514809
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 18 in
- Hose Length 15 ft
- Max. Working Pressure @ 70 F 5 psi
- Hose Color Black, Yellow
- Temp. Range -20 Degrees to 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Tech Duravent
- MFR # 0616-1800-0565
- Zoro # G0514809
- Country of Origin United States
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 18 in |
Hose Length | 15 ft |
Inside Dia. - Ducting Hose | 18" |
Bend Radius | 10.5 in |
Inside Dia. | 18" |
Ducting Hose Length | 15 ft. |
Length - Ducting Hose | 15 ft. |
Ducting Hose Inside Dia. | 18" |
Bend Radius - Ducting Hose | 10.5" |
Ducting Hose Bend Radius | 10.5" |
Length | 15 Ft. |
Description
Industrial Ducting Hose, Hose Inside Dia. 18 in, Hose Length 15 ft, Hose Tube Material PVC, Hose Reinforcement Type Helix, Hose Reinforcement Material Wire Helix - Reinforced, Hose Color Black, Yellow, Vacuum Rating Not Rated, Max. Working Pressure @ 70 F 5 psi, Temp. Range -20 Degrees to 180 Degrees F, Standards UL-94V-0, Bend Radius 10.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL 50041861-002 Frame And Tray (50041861-0)
- ICM Switch Bypass, Low Pressure, 1 Contact Rating (Amps), 18 To 240 Volts, 10-1000 Seconds Time Delay (ICM175)
- RANCO Temperature Defrost Control (ERC2-351111-300)
- AIR HANDLER Fan Shroud Filter, For 24-26" Air Circulator (2TE89)
- HI-TECH DURAVENT Industrial Duct Hose, 3.5"x25ft. (2001-0350-1025)
- HI-TECH DURAVENT Ducting Hose, 5 In. ID, 25 ft. L, Rubber (2001-0500-3025)
- HI-TECH DURAVENT Ducting Hose, 2 In. ID, 50 ft. L, Poly (2105-0200-1250)
- HI-TECH DURAVENT Ducting Hose, 1 In. ID, 25 ft. L, Urethane (0338-0100-0001)
- HI-TECH DURAVENT Industrial Duct Hose, 2"x25ft. (2002-0200-1725)
- HI-TECH DURAVENT Ducting Hose (203406002050)
- FLEXAUST CO Ducting Hose, 12 ft L, Red (2650600012)
- Hi-Tech Duravent Ducting Hoses