Shop All Ducting Hoses
Hi-Tech Duravent
Blower Hose with Cuffs, 12 in. I.D., 3 psi
Mfr # 0615-1200-0565
Zoro # G0514748
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 12 in
- Hose Length 15 ft
- Max. Working Pressure @ 70 F 3 psi
- Hose Color Black, Yellow
- Temp. Range -40 Degrees to 250 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Tech Duravent
- MFR # 0615-1200-0565
- Zoro # G0514748
- Country of Origin United States
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 12 in |
Hose Length | 15 ft |
Length - Ducting Hose | 15 ft. |
Ducting Hose Inside Dia. | 12" |
Ducting Hose Length | 15 ft. |
Ducting Hose Bend Radius | 7.5" |
Length | 15 Ft. |
Bend Radius | 7.5 in |
Inside Dia. | 12" |
Inside Dia. - Ducting Hose | 12" |
Bend Radius - Ducting Hose | 7.5" |
Description
Industrial Ducting Hose, Hose Inside Dia. 12 in, Hose Length 15 ft, Hose Tube Material Neoprene, Hose Reinforcement Type Helix, Hose Reinforcement Material Wire Helix - Reinforced, Hose Color Black, Yellow, Vacuum Rating Not Rated, Max. Working Pressure @ 70 F 3 psi, Temp. Range -40 Degrees to 250 Degrees F, Standards UL-94V-0, Bend Radius 7.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRISKHEAT Drum Heater, Heavy Duty, For Poly Drums/Pails, 120VAC, 250W, 30 Gallon (GDPCS13)
- DAYTON Thermocouple (2201584)
- BANJO Electrically Actuated Two-Way Ball Valve (EVX221)
- TSURUMI Check Valve (801-015)
- HI-TECH DURAVENT Ducting Hose, 1-1/4 In. ID, 25 ft. L, Poly (2105-0125-1225)
- HI-TECH DURAVENT Industrial Duct Hose, 12"x25ft. (2001-1200-1025)
- HI-TECH DURAVENT Industrial Duct Hose, 5"x50ft. (2002-0500-1750)
- HI-TECH DURAVENT Ducting Hose, 3-1/2 In. ID, 25 ft. L, PVC (0390-0350-0001)
- HI-TECH DURAVENT Ducting Hose, 14 In. ID, 25 ft. L, PVC (2024-1400-2025)
- HI-TECH DURAVENT Ducting Hose (203406002050)
- HI-TECH DURAVENT Industrial Duct Hose, 2"x25ft. (2001-0200-1025)
- Hi-Tech Duravent Ducting Hoses