Shop All Ducting Hoses
Hi-Tech Duravent
Blower Hose, 8 In. ID, 15 ft. L, Fabric
Mfr # 0616-0800-0565
Zoro # G0804054
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 8 in
- Hose Length 15 ft
- Max. Working Pressure @ 70 F 13 psi
- Hose Color Black, Yellow
- Temp. Range -20 Degrees to 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Tech Duravent
- MFR # 0616-0800-0565
- Zoro # G0804054
- Country of Origin United States
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 8 in |
Hose Length | 15 ft |
Inside Dia. - Ducting Hose | 8" |
Bend Radius | 6 in |
Inside Dia. | 8" |
Ducting Hose Length | 15 ft. |
Bend Radius - Ducting Hose | 6.0" |
Length | 15 Ft. |
Ducting Hose Bend Radius | 6.0" |
Length - Ducting Hose | 15 ft. |
Ducting Hose Inside Dia. | 8" |
Description
Industrial Ducting Hose, Hose Inside Dia. 8 in, Hose Length 15 ft, Hose Tube Material PVC, Hose Reinforcement Type Helix, Hose Reinforcement Material Wire Helix - Reinforced, Hose Color Black, Yellow, Vacuum Rating 1.50 in Hg, Max. Working Pressure @ 70 F 13 psi, Temp. Range -20 Degrees to 180 Degrees F, Standards UL-94V-0, Bend Radius 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Allin Liquid Eye, 1/4" MFLR x 1/4" (SG114R)
- DAYTON Round Smoke Damper, 8-1/4 In. D, 120V (3HGH7)
- HYDROLEVEL Oem-170Sv 120V Low Water Cut-Off (OEM-170SV)
- NORITZ Straight Bird Screen Horizontal Vent Ter (VT4-S)
- HI-TECH DURAVENT Ducting Hose, 4 In. ID, 25 ft. L, Urethane (0630-0400-0501)
- HI-TECH DURAVENT Ducting Hose, 5 In. ID, 25 ft. L, Rubber (2001-0500-3025)
- HI-TECH DURAVENT Ducting Hose, 8 In. ID, 25 ft. L, Rubber (0658-0800-0001)
- HI-TECH DURAVENT Industrial Duct Hose, 3"x50ft. (2021-0300-2050)
- HI-TECH DURAVENT Industrial Duct Hose, 18"x25ft. (2001-1800-1025)
- HI-TECH DURAVENT Exhaust Hose, 2-1/2 In. x 11 ft. L, Rubber (0650-0250-0001)
- GATES Hvac Heater Hose, 12167 (12167)
- Hi-Tech Duravent Ducting Hoses