Hi-Tech Duravent

Blower Hose, 12 In. ID, 15 ft. L, Fabric (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Ducting Hoses

Key Features

  • Hose Inside Dia. 12 in
  • Hose Length 15 ft
  • Max. Working Pressure @ 70 F 10 psi
  • Hose Color Black, Yellow
  • Temp. Range -20 Degrees to 180 Degrees F
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Hose Inside Dia. 12 in
Hose Length 15 ft
Inside Dia. 12"
Length - Ducting Hose 15 ft.
Ducting Hose Bend Radius 7.3"
Bend Radius 7.3 in
Ducting Hose Length 15 ft.
Bend Radius - Ducting Hose 7.3"
Ducting Hose Inside Dia. 12"
Length 15 Ft.
Inside Dia. - Ducting Hose 12"

Description

Industrial Ducting Hose, Hose Inside Dia. 12 in, Hose Length 15 ft, Hose Tube Material PVC, Hose Reinforcement Type Helix, Hose Reinforcement Material Not Reinforced, Hose Color Black, Yellow, Vacuum Rating 0.50 in Hg, Max. Working Pressure @ 70 F 10 psi, Temp. Range -20 Degrees to 180 Degrees F, Standards UL-94V-0, Bend Radius 7.3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products