Shop All Ducting Hose Accessories
Hi-Tech Duravent
Bell Adapter, 3 In ID, 4 In OD, Rubber
Mfr # 0651-0000-0101
Zoro # G3200102
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Inside Dia. (In.) 3 in
- Outside Dia. (In.) 4 in
- Length (In.) 10 in
- Type Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hi-Tech Duravent
- MFR # 0651-0000-0101
- Zoro # G3200102
- Country of Origin United States
- Category Ducting Hose Accessories
Dimensions
Inside Dia. (In.) | 3 in |
Outside Dia. (In.) | 4 in |
Length (In.) | 10 in |
Width (In.) | 6 in |
Connection Outside Diameter | 4 in |
Overall Width | 6 in |
Connection Inside Diameter | 3 in |
Overall Length | 10 in |
Details
Item | Bell Adapter |
Material | Rubber |
Type | Threaded |
For Use With | 3AYK3 - 3AYL3 |
Connector Type | Universal Bell Adapter |
Connection Type | Screw On |
Description
Bell Adapter, Compatible Hose Grainger Part Number 3AYK3, 3AYL3, Connection Inside Diameter 3 in, Connector Type Universal Bell Adapter, Material Rubber, Overall Length 10 in, Connection Outside Diameter 4 in, Connection Type Screw On, Overall Width 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DART CONTROLS Control, DC Tach (DM8000)
- NTN Taper Roller Bearing Cup, 2 43/64in Bore (2729)
- FAG BEARINGS Radial-Deep Groove Ball Bearings, Single Row <= 90 Mm (6202 2RS)
- TRITAN QD Bushing, 0.75-in. Bore Dia., 2.625-in. Outside Dia., 1.3125-in. Length through bore (SH X 3/4)
- HI-TECH DURAVENT Hose Cuff, 3 In ID, 3.25 In OD, PVC (69-2133)
- HI-TECH DURAVENT Hose Cuff, Screw On (0361-0200-0005)
- HI-TECH DURAVENT Hose Cuff, Screw On (0361-0200-0001)
- HI-TECH DURAVENT Hose Cuff, Screw On (0361-0125-0001)
- HI-TECH DURAVENT Hose Cuff, Screw On (0361-0150-0002)
- HI-TECH DURAVENT Hose Cuff, 2 In ID, 2.25 In OD, PVC (2172-0200-1001)
- HI-TECH DURAVENT Stack Adapter, 6 In ID, 7 In OD, Rubber (0651-0000-0008)
- Hi-Tech Duravent Air Hoses