Shop All Ducting Hose Accessories
Hi-Tech Duravent
Bell Adapter, 2.5 In ID, 3.5 In OD, Rubber
Mfr # 0651-0000-0103
Zoro # G0781207
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Inside Dia. (In.) 2 1/2 in
- Outside Dia. (In.) 3 1/2 in
- Length (In.) 10 in
- Width (In.) 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Tech Duravent
- MFR # 0651-0000-0103
- Zoro # G0781207
- Country of Origin United States
- Category Ducting Hose Accessories
Dimensions
Inside Dia. (In.) | 2 1/2 in |
Outside Dia. (In.) | 3 1/2 in |
Length (In.) | 10 in |
Width (In.) | 6 in |
Overall Length | 10 in |
Connection Inside Diameter | 2 1/2 in |
Overall Width | 6 in |
Connection Outside Diameter | 3 1/2 in |
Details
Item | Bell Adapter |
Material | Rubber |
Type | Threaded |
For Use With | 3AYK3 - 3AYL3 |
Connector Type | Universal Bell Adapter |
Connection Type | Screw On |
Description
Bell Adapter, Compatible Hose Grainger Part Number 3AYK3, 3AYL3, Connection Inside Diameter 2 1/2 in, Connector Type Universal Bell Adapter, Material Rubber, Overall Length 10 in, Connection Outside Diameter 3 1/2 in, Connection Type Screw On, Overall Width 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Direct Mount Hydraulic Pump With AS301 Air Shift Cylinder Included (C1010DMCCWAS)
- DAYTON Metric Sleeve Bearing, 18x22x22 L, PK5 (3FJW5)
- FESTO Plastic Tubing PEN-6X1-BL (PEN-6X1-BL)
- MCGILL Camrol Cylindrical Inch Cam Follower, CYR 5 S (CYR 5 S)
- HI-TECH DURAVENT Hose Cuff, Screw On (0361-0125-0002)
- HI-TECH DURAVENT Hose Cuff, Screw On (0361-0200-0005)
- HI-TECH DURAVENT Hose Cuff, 1.75 In ID, 2 In OD, PVC (2172-0175-1001)
- HI-TECH DURAVENT Stack Adapter, 5.5 In ID, 6.5 In OD, Rubber (0651-0000-0006)
- HI-TECH DURAVENT Hose Cuff, Screw On (0361-0150-0002)
- HI-TECH DURAVENT Stack Adapter, 6 In ID, 7 In OD, Rubber (0651-0000-0008)
- HI-TECH DURAVENT Hose Cuff, Screw On (0361-0300-0001)
- Hi-Tech Duravent Ducting Hose Accessories