Shop All Earbuds & Headphones
Hi-Tec
Full Size Over-Ear Headphones; Black
Mfr # HI819884
Zoro # G704150602
product price: $39.59
/ea
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Tec
- MFR # HI819884
- Zoro # G704150602
- UPC # 753153228783
- Country of Origin China
- Category Earbuds & Headphones
Description
Get ready to rock with these Full Size Over-Ear Headphones from . Featuring a 40mm Neodymium driver, they'll deliver a great sound right to your ears. The twist-action structure allows you to listen in comfort for hours.
Features- 40mm neodymium driver
- Twist-action structure allows for comfortable long listening
- Includes 1/4" adapter
- Color: Black
- Product Is New: Yes
- Includes: headphones .25" plug adapter
- Battery Information: Product does not require a battery
- Marketing Color: RED
- Weight: 2.023 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADESSO PUBLISHING Adesso Blue Imouses50 2.4Ghz Wireless Mini Optical Mouse . 1200 Dpi, (IMOUSES50L)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for HP R3000h UPS (ML5-122477)
- ILC Replacement for Golf Buddy Voice 2 (VOICE 2 GOLF BUDDY)
- ILC Replacement for Logitech Harmony 900 Universal Remote Control Battery (HARMONY 900 UNIVERSAL REMOTE CONTROL BATTERY LOGI)
- HI-TEC Gumy Gamer Earbuds with Microphone, Black (HI956996)
- HI-TEC Maxell Of America EB-95 Stereo Earbuds, White (HI41877)
- MAXELL Classic Earbud w/ Mic Black (196131)
- KENSINGTON Hi-Fi Headphone - Bulk (K33137)
- BYTECH Bytech BCAUBE119BK Freedom Tru Wireless Earbuds (BCAUBE119BK)
- ISOTUNES Free Aware Wireless Earbuds, Safety Green (IT-15)
- KOSS On-Ear Headphones (Black) (190238)
- Hi-Tec Earbuds & Headphones