Shop All Automotive Speakers & Amplifiers
Hi-Tec
Dual 12 MDF Box Unboxed Truck & CPU Only
Mfr # HI1587301
Zoro # G804061075
product price: $96.49
/ea
Free Shipping & Returns
$96.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Tec
- MFR # HI1587301
- Zoro # G804061075
- UPC # 780997840048
- Country of Origin China
- Category Automotive Speakers & Amplifiers
Description
Universal 12" 2-Hole Sealed Heavy Duty Subwoofer Box by QPower. This top-grade product is expertly made in compliance with stringent industry standards to offer a fusion of a well-balanced design and high level of craftsmanship. Manufactured from industry-leading materials using up-to-date equipment, it ensures everlasting reliability and enduring value. This product is distinguished by total quality assurance, unsurpassed by anybody else.
Features- 1" MDF Face, 3/4" for the Rest
- Gold Tipped Spring Loaded Terminals
- Premium Charcoal Colored Carpet
- Expertly crafted utilizing advanced technologies
- Unwavering commitment to excellence
- Air Space: 1.2 Cubic Feet (per sub)
- Height: 13.25"
- Width: 32"
- Depth: 13.25"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEETGUARD Filter, Direct, AF55020 (AF55020)
- WALKER EXHAUST Exhaust Clamp, 36539 (36539)
- DAYCO 70-10 Numerous Applications Utility V-Belt, L438 (L438)
- MELLING BT403 Stock Engine Timing Chain Tensioner (BT403)
- JBL JBL GT66C 6.5 in. 2 Way 150W Component Speaker System (GT66C)
- PYLE 5.25" Wakeboard Speaker Led Lights (PLMRWB50L)
- PYLE 12'' 1400 Watt Square Dvc Subwoofer (PLSQ12D)
- BRANDX 6.5'' 2-Way Speaker System (XLC62)
- PYLE 8'' 600 Watt Dvc Subwoofer (PLBW84)
- POWER ACOUSTIK Black 4-Way 250W Mount Tweeters (NB-4)
- JBL JBL GT64 4 in. 2 Way 90W Speaker (GT64)
- Hi-Tec Automotive Audio & Video