Shop All Computer Bags & Sleeves
Hi-Tec
2.8 m 10A 100-250V C13 Windows 10 Laptop
Mfr # HI736491
Zoro # G604004500
product price: $98.15
/ea
Free Shipping & Returns
$98.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Tec
- MFR # HI736491
- Zoro # G604004500
- UPC # 657248499235
- Country of Origin China
- Category Computer Bags & Sleeves
Description
Browse our collection of high quality, reliable and authentic Computer Peripherals in desired configuration and compatibility. Whether you want to buy a new computer or add functionality to your computer, we have it all for you.
Features- 2.8 m 10A 100-250V C13
- Color: Black
- Current: 10A
- Voltage: 250V
- Length: 2.8 m
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 5AH SLA Battery for Black Decker Storm Station SS925 (ML5-1226709)
- MIGHTY MAX BATTERY 12V 1.3Ah Battery Replacement for Interstate ASLA1005 (ML1.3-12211717)
- CTA DIGITAL Security Wall Mount, Silver, 11" L (PAD-SWM)
- BLACK BOX Wall Mount Fiber Box 1 Adapter Panel (JPM399A-R2)
- SATECHI Water Resistant Carrying Case For Laptops 13in, Space Gray (ST-LTB13)
- CASE LOGIC Huxton 15.6 in. Laptop Attache, Fits Devices Up to 15.6 in., Polyester, 16.3 x 2.8 x 12.4, Black (3204653)
- TARGUS Metro Rolling NB Case, TBR003US (TBR003US)
- CASE LOGIC Case Logic 15.6 Inch Laptop Case Attache - VNAI-215BLACK (VNAI-215BLACK)
- MOBILE EDGE Chromebook /Ultr (MEEN214)
- ATLAS New Sleek Photo SLR Laptop Backpack (ATLS8852L)
- NIRVANA HEAT PUMPS USA Solid Colors AED2-SS-BLK Amazon Echo Dot 2nd Generation Skin - Solid State Black (AED2-SS-BLK)
- Hi-Tec Computer Bags & Sleeves