Shop All Extension Cords
Hi-Tec
25 ft. Handset Cord; Flat Black
Mfr # HI332055
Zoro # G804041671
$24.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hi-Tec
- MFR # HI332055
- Zoro # G804041671
- UPC # 661541461912
- Country of Origin China
- Category Extension Cords
Description
Features
- Modular Coiled Handset Cord with 4 in. lead
- Handset Cord
- Size - 25 ft.
- Color - Flat Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 38 AWG Gauge, 0.0040” Diameter, 100 Feet (38SS316L100)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.38", 100ft (HSTT38-CC)
- VICTRON ENERGY DC to DC Converter, 12V DC to 12V DC, 360VA, 0 Hz (ORI121240110)
- OMRON Socket, 14 Pin, DIN Rail, 24V, 6A (P7SA-14F-ND DC24)
- CCI Cord Ext With/Lt10/3X100Ft Yel (2806)
- SOUTHWIRE 2' 15A 12GA EXT Cord (2882)
- ELECTRIDUCT Electriduct GFCI In-Line Portable Cords (GFCI-ED-IL18IN1P)
- PROJEX Cord Extn 16/3Sjtw10'Org (OU163JTW010OGP)
- SPARK Softalk- LLC Extension Cord- 25ft. Long- Ivory (SP128101)
- SOUTHWIRE Extension Cord, 12/3 SJTW Yellow Tri-Source Ext Cord w/lighted end (04187)
- CCI Cord Ext Otdr Lt 12/3X25Ft Yel (025878802)
- Hi-Tec Extension Cords & Power Strips