Shop All Cable Ties
Hi-Tec
18 in. Black Nylon Zip Wire Ties - 100 Piece
Mfr # HI142891
Zoro # G003977191
product price: $32.15
/ea
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Tec
- MFR # HI142891
- Zoro # G003977191
- UPC # 654204749076
- Country of Origin China
- Category Cable Ties
Description
Many people will have a passion for music and hope to share with the world through high quality audio speakers. Keeping this passion as an idea We began with a small operation and it has since grown to international stature of audio and video products which use at home, in the car and in business environments. We remain passionate about creating an unbeatable entertainment experience.
Features- Nylon zip wire ties
- 100 Piece
- Color: Black
- Size: 18"
- Dimension: 1" H x 5.5" W x 21" L
- Weight: 0.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPLETT Pass Thru Modular Plug, RJ45 Type, PK100 (CAT6-HSPJAR)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (4FRK4)
- CAMDEN Camden: Flush mount Key Switch, SPDT N/O & N/C Momentary (CMD-CM-1120)
- EATON Manual Mtr Protector, 4A, PushBttn, Frame B (XTPB004BC1)
- KABLE KONTROL Kable Kontrol® 11" Long Screw Mount Cable Ties - 50 Lb Tensile Strength - 100 Pack - Black (MHT11-50-Black)
- POWER FIRST 3.9" L Miniature Cable Tie BK PK 1000 (36J130)
- TY-RAP 3.6" L Miniature Cable Tie Aqua PK 100 (TYZ523M)
- TY-RAP 6" L Extra Heavy Duty Cable Tie BK PK 10 (TYS6-280C-10)
- PANDUIT 18" L Wrap Hook-&-Loop Cable Tie BK PK 10 (HLSP5S-X0)
- VORTEX 46-12BEADBK 12 in. Beadle Cable Tie (VO2501274)
- ELECTRIDUCT Nylon Cable Ties- 8" x 500pcs- Clear (CT-08-40-500-CL)
- Hi-Tec Cable Ties