Shop All Wire Connectors
Hi-Tec
12-10 in. Yellow CS Heat Shrink Butt Connector - 3 Piece
Mfr # HI953299
Zoro # G504046006
product price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Tec
- MFR # HI953299
- Zoro # G504046006
- UPC # 739608189199
- Country of Origin China
- Category Wire Connectors
Description
Features
- Heat Shrink Terminals are adhesive-lined to seal the connection and prevent corrosion
- The translucent tubing allows for visual inspection
- Terminals provide maximum contact and tensile strength after crimping
- Insulator sleeve is color-coded for wire size and identification
- CS Heat Shrink Butt Connector
- 3 Piece
- Color: Yellow
- Size: 12-10in.
- Weight: 0.04 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Right Angle Clamp, Size 4" (2366RC)
- INTERMATIC Electronic Timer, 24 hr/7 Days, SPDT-NO/NC (FM2D50-240)
- SCHNEIDER ELECTRIC Protection accessories, Harmony Electromechanical Relays, diode, green LED, for all sockets, 24...60V DC (RZM031BN)
- SCHNEIDER ELECTRIC Contact Block, 1NO Slow Break, 22mm (ZB4BZ1015)
- HILLSDALE TERMINAL 12-10 N/I #8 Spade, PK500 (50280N)
- ZORO SELECT Electrical Connector Asst, 144 Pcs (WWG-DISP-EC144)
- NIPPON Nippon AMPG20 20 ft. OFC Clear Installer Series Audiopipe RCA Cable (AMPG20)
- GROTE 8- 3 Wire- 90 Deg Mle Pin W/2 Blts- 1Ri Pigtail, 66845 (66845)
- HARTING Han A Hood Top Entry 2 Pegs, PK 10 (19200031440)
- GARDNER BENDER Twist-on Wire Cnnectr, 22-16, Gray, PK25000 (12-001)
- UPG F1 to F2 adapter (C1078)
- Hi-Tec Wire Connectors