Shop All Automotive Speakers & Amplifiers
Hi-Tec
10 in. Single Custom Fit for Dodge Quad Cab 4 Door Speaker Box; Grey
Mfr # HI765944
Zoro # G204013681
original price:
$88.39
6% off
new price: $82.99
/ea
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Tec
- MFR # HI765944
- Zoro # G204013681
- UPC # 723902642603
- Country of Origin China
- Category Automotive Speakers & Amplifiers
Description
If you are a gadget lover, our Electronics catalog is your dream destination. Choose from hundreds of gadgets and accessories to suit different uses and add some entertainment, facility and convenience to your life.
Features- Lots of options in every category
- High quality construction and modern designs
- Superior quality performance and reliability
- Competitive prices and value for money
- Custom designed for Dodge Quad Cab 2002-2014+
- Durable charcoal carpet
- Easy push button terminal cups
- Color: Grey
- Size: 10"
- Dimension: 54.5" x 8" x 13.5"
- Weight: 30 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER MCCORMICK 709173A1 Replacement/Interchange Spin-On Filter (MF0058075)
- MILES LUBRICANTS Extended Life Red Antifreeze, 5 gal., Pail (M003000507)
- MR. GASKET 14IN COMP AIR CLEANER (9790)
- FREEMAN FATDTIBGK Digital Tire Inflator and High Flow Blow Gun Kit (FATDTIBGK)
- HI-TEC Dual 12 MDF Box Unboxed Truck & CPU Only (HI1587301)
- JBL JBL GT66C 6.5 in. 2 Way 150W Component Speaker System (GT66C)
- PYLE Dual 6.5" Bt Marine Speaker, PLMRF65MB (PLMRF65MB)
- PYLE One Pair 6" X 8" Threeway Triaxial (PL6183BK)
- PYLE 5'' X 7'' / 6'' X 8'' 300 Watt Three-Way Speakers (PL573BL)
- PYLE 4'' X 10'' 300 Watt Three-Way Speakers (PLG41.3)
- EAGLE ASPEN Distribution 25dB Amplifier (500256)
- Hi-Tec Automotive Speakers & Amplifiers