Shop All Automotive Speakers & Amplifiers
Hi-Tec
10 in. Dual Custom Fit for Dodge Quad Cab 4 Door Speaker Box; Black
Mfr # HI2819
Zoro # G704013709
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hi-Tec
- MFR # HI2819
- Zoro # G704013709
- UPC # 657248109080
- Country of Origin China
- Category Automotive Speakers & Amplifiers
Description
If you are a gadget lover, our Electronics catalog is your dream destination. Choose from hundreds of gadgets and accessories to suit different uses and add some entertainment, facility and convenience to your life.
Features- Lots of options in every category
- High quality construction and modern designs
- Superior quality performance and reliability
- Competitive prices and value for money
- Custom designed for Dodge Quad Cab 2002-2014+
- Durable charcoal carpet
- Easy push button terminal cups
- Color: Black
- Size: 10"
- Dimension: 54.5" x 8" x 13.5"
- Weight: 27 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Protac Hl X (88064)
- STAR BRITE Star brite 026016 Trailer Wheel Bearing Marine Grease - 1 lb (026016)
- CODE 3 Warning Light, LED, 12 to 24VDC (MR6MC-RW)
- GATES Vacuum Hose Pbb Vacuum Hose, 27232 (27232)
- HI-TEC Dual 12 MDF Box Unboxed Truck & CPU Only (HI1587301)
- PYLE Pyle 4" Gear Coaxial (PLG4.2)
- PYLE Amplified Wireless Bt Audio Controller (PLMRBT19)
- WEBOOST Cellular Signal Booster Kit, 4G LTE, Maximum Gain - Signal Amplifier: 60 dB (472120)
- HOTONE Hotone 138400 Nano Legacy Purple Wind 5W Class AB Guitar Amplifier Head (138400)
- SPECO TECHNOLOGIES Speaker, 0.1 lb., 92dB, 12" dia Woofer (U265SX)
- Q POWER Qpower 4GAMPKITSFLEX 4 Gauge Super Flex Amplifier Kit (4GAMPKITSFLEX)
- Hi-Tec Automotive Audio & Video