Shop All Wheelbarrows & Yard Carts
Hi-Run
Wheelbarrow Tire, 4.00-64 Ply, Rib
Mfr # CT1006
Zoro # G8526716
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Rubber
- Wheel Type Flat Free 4.00-6-4
- Tire Thickness 4 in
- Tire Rim Dia. 6 in
- Inflation PSI 30 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Run
- MFR # CT1006
- Zoro # G8526716
- UPC # 00811410011803
- Country of Origin China
- Category Wheelbarrows & Yard Carts
Dimensions
Tire Rim Dia. | 6 in |
Details
Material | Rubber |
Wheel Type | Flat Free 4.00-6-4 |
Tire Thickness | 4 in |
Item | Wheelbarrow Tire |
Inflation PSI | 30 psi |
Tire Material | Rubber |
Weight | 3.9 |
Ply | 4 Ply |
Tread Pattern | Rib |
Description
Wheelbarrow Tire, Tire Thickness 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRACIDE Wasp and Hornet Killer Aerosol 185 oz (HG-97221)
- DUKE TRAPS Trap Game Coil Spring 1.75-2 (0475)
- PROTARP 24 ft x 30 ft Heavy Duty 16 Mil Tarp, White, Polyethylene, Waterproof, Rip and Tear Proof (PT-104-24X30)
- RV DESIGNER RV Designer E325 Standard Insert Trim - 1" x 25', Beige (E325)
- HI-RUN Wheelbarrow Tire, 4.80/4.00-84 Ply, Rib (CT1003)
- HI-RUN Wheelbarrow Tire, 4.80/4.00-8, 4 Ply, Stud (CT1007)
- HI-RUN Wheelbarrow Tire, 4.80/4.00-8, 2 Ply (CT1001)
- HI-RUN Wheelbarrow Tire, 4.10/3.50-4, 4 Ply (CT1011)
- HI-RUN Hi-Run Rib 30 PSI 4.8" x 4-8" 4-Ply Tire and Wheel (CT1004)
- HI-RUN Stud 30 PSI 4.8" x 4-8" 4-Ply Tire (CT1008)
- A & I PRODUCTS TIRE-WHEELBARROW, 4X8, 4 PLY 3.47" x16" x16" (A-B1TI60)
- Hi-Run Lawn & Garden Tools