Shop All Wheelbarrows & Yard Carts
Hi-Run
Wheelbarrow Tire, 4.00-6 4 PLY Rib
Mfr # CT1005
Zoro # G7525673
product price: $25.89
/ea
$25.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Rubber
- Wheel Type Flat Free 4.00-6-4
- Tire Rim Dia. 6 in
- Tire Material Rubber
- Tire Thickness 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Run
- MFR # CT1005
- Zoro # G7525673
- Country of Origin China
- Category Wheelbarrows & Yard Carts
Dimensions
Tire Rim Dia. | 6 in |
Details
Material | Rubber |
Wheel Type | Flat Free 4.00-6-4 |
Item | Wheelbarrow Tire |
Tire Material | Rubber |
Tire Thickness | 4 in |
Inflation PSI | 30 psi |
Weight | 5.5 |
Tread Pattern | Rib |
Ply | 4 Ply |
Description
Wheelbarrow Tire, Tire Thickness 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECUMSEH Air Cleaner (730127)
- RAIN BIRD Spray Head Nozzle Set, 0.5 to 4.6 gpm (32SANZLPK)
- CUB CADET Blade Adapter, 25mm (74804096)
- KOHLER Rod, Push (24 411 05-S)
- HI-RUN Wheelbarrow Tire, 4.10/3.50-4, 4 Ply (CT1011)
- HI-RUN Hi-Run Sawtooth 25 PSI 4.1" x 3.5-4" 4-Ply Tire and Wheel (CT1009)
- HI-RUN Wheelbarrow Tire, 4.10/3.50-6, 4 Ply (CT1012)
- HI-RUN Stud 30 PSI 4.8" x 4-8" 4-Ply Tire (CT1008)
- HI-RUN Hi-Run Stud 24 PSI 4.1" x 3.5-4" 4-Ply Tire and Wheel (CT1010)
- HI-RUN Wheelbarrow Tire, 4.80/4.00-8, 2 Ply (CT1001)
- AMES 8CUFT Poly Wheelbarrow (RP810)
- Hi-Run Wheelbarrows & Yard Carts