Shop All Tire Tubes
Hi-Run
Truck Inner Tube, 700/750R15/16
Mfr # TUN3034
Zoro # G8526743
product price: $22.59
/ea
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve TR15CW
- Used For GR78/HR78-16LT, LR78-16LT, LT215/85R16, LT225/75R16DC, LT235/85R16, LT245/75R16DC, LT265/75R16DC
- Weight 3.53 lb
- Size 700/750R15/16
- Product Type Truck Inner Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Run
- MFR # TUN3034
- Zoro # G8526743
- Country of Origin China
- Category Tire Tubes
Dimensions
Size | 700/750R15/16 |
Overall Length | 31 7/8 in |
Compatible Tire Size | GR78/HR78-16LT; LR78-16LT; LT215/85R16; LT225/75R16DC; LT235/85R16; LT245/75R16DC; LT265/75R16DC: 7.00/7.50R15/16 |
Overall Width | 7 in |
Overall Diameter | 31 7/8 in |
Details
Valve | TR15CW |
Item | Truck Inner Tube |
Used For | GR78/HR78-16LT, LR78-16LT, LT215/85R16, LT225/75R16DC, LT235/85R16, LT245/75R16DC, LT265/75R16DC |
Weight | 3.53 lb |
Product Type | Truck Inner Tube |
Compatible Tire Manufacturer Model Number | GR78/HR78-16LT, LR78-16LT, LT215/85R16, LT225/75R16DC, LT235/85R16, LT245/75R16DC, LT265/75R16DC |
Valve Type | TR15CW |
Compatible Vehicle Type | Light and Medium Trucks |
Description
Truck Inner Tube, Product Type Truck Inner Tube, Compatible Vehicle Type Light and Medium Trucks, Compatible Tire Size GR78/HR78-16LT; LR78-16LT; LT215/85R16; LT225/75R16DC; LT235/85R16; LT245/75R16DC; LT265/75R16DC: 7.00/7.50R15/16, Valve Type TR15CW, Overall Diameter 31 7/8 in, Overall Length 31 7/8 in, Overall Width 7 in, Compatible Tire Manufacturer Model Number GR78/HR78-16LT, LR78-16LT, LT215/85R16, LT225/75R16DC, LT235/85R16, LT245/75R16DC, LT265/75R16DC, Weight 3.53 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEE ALL INDUSTRIES Vehicle Mirror, Round, 6 In, Glass (NO 6)
- WEATHERTECH Front Floor Liner, Black, 4414361 (4414361)
- STEELCRAFT AUTOMOTIVE 17-C F250/F350 WINCH READY FRONT W/RECEIVER FRONT CAMERA & ADAPTIVE CR (HD11380RCCW)
- DORMAN Brake Hydraulic Hose, H380936 (H380936)
- HI-RUN Trailer Inner Tube, 530/460-12 (TUN6003)
- HI-RUN ATV Inner Tube, 21X11-8 (TUN5003)
- HI-RUN ATV Inner Tube, 20X8/21X7-10 (TUN5006)
- HI-RUN Lawn/Garden Inner Tube, 12" L, 2.77 lb. (TUN4012)
- HALTEC Mega Bore Ferrule (MB-3)
- RUBBERMASTER PLUS GR13/14/15 Radial Passenger Tube With TR13 Valve (60032)
- MARTIN WHEEL CO. Martin Wheel 410-350-6 Inner Tube T356H (T356H)
- Hi-Run Automotive Tire & Wheel