Shop All Trailer Tires
Hi-Run
Trailer Tire Wheel Assembly, 15x6 6-5.5
Mfr # ASB1006
Zoro # G8987151
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber, Steel
- Tread Pattern H186
- Weight 28 lb
- Tread Depth 8 in
- Inflation PSI 65 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Run
- MFR # ASB1006
- Zoro # G8987151
- Country of Origin China
- Category Trailer Tires
Dimensions
Tread Depth | 8 in |
Outside Dia. | 28.31 in |
Size | 15x6 6-5.5 |
Tire Size | 15X6 6-5.5 |
Outside Diameter | 28.31 in |
Details
Item | Trailer Tire Wheel Assembly |
Material | Rubber, Steel |
Tread Pattern | H186 |
Weight | 28 lb |
Inflation PSI | 65 psi |
Ply | 8 Ply |
Weight Capacity (Lb.) | 2,540 lb |
Profile | Bias |
Tire Type | Trailer Tire |
DOT Approved | DOT Approved |
Wheel Material | Steel |
Maximum Pressure | 65 psi |
Tire Material | Rubber |
Product Type | Street Tire and Wheel Assembly |
Weight Capacity | 2,540 lb |
Description
Trailer Tire Wheel Assembly, Tire Type Trailer Tire, Outside Diameter 28.31 in, Tire Size 15X6 6-5.5, Weight Capacity 2,540 lb, Tread Pattern H186, Maximum Pressure 65 psi, Product Type Street Tire and Wheel Assembly, Ply 8 Ply, DOT Approved DOT Approved, Profile Bias, Tire Material Rubber, Tread Depth 8 in, Weight 28 lb, Wheel Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Synthetic Oil 1/2 Liter Type 30 1 Each (97338131)
- FLEXTECH Vacuum Hose, Blue, 1/4 in. (V-025)
- PARKER Bulkhead Union, Brass, 1/4 in. Tube Size (62NFBH-4)
- DONALDSON P174552, DURAMAX (P174552)
- HI-RUN Trailer Tire Wheel Assembly, 15x5 5-4.5 (ASR1204)
- HI-RUN Lawn/Garden Tire, Rubber, 4 Ply (WD1292)
- HI-RUN Lawn/Garden Tire, Rubber, 4 Ply (WD1129)
- HI-RUN Lawn/Garden Tire, Rubber, 4 Ply (WD1137)
- HI-RUN Trailer Tire, 8x3.75 4-4, 4 Ply (ASB1052)
- HI-RUN High Speed Trailer Tire Wheel Assembly (ASB1001)
- RUBBERMASTER 4.00-6 Rib 2 Ply Tubeless Low Speed Tire (450080)
- Hi-Run Automotive Tire & Wheel