Shop All Trailer Tires
Hi-Run
Trailer Tire Wheel Assembly, 14x6 5-4.5
Mfr # ASR1203
Zoro # G7235925
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inflation PSI 65 psi
- Weight 43 lb
- Size 14x6 5-4.5
- Outside Dia. 24.14 in
- Material Rubber, Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Run
- MFR # ASR1203
- Zoro # G7235925
- Country of Origin Thailand
- Category Trailer Tires
Dimensions
Size | 14x6 5-4.5 |
Outside Dia. | 24.14 in |
Tread Depth | 10.1 in |
Tire Size | 14X6 5-4.5 |
Outside Diameter | 24.14 in |
Details
Inflation PSI | 65 psi |
Weight | 43 lb |
Item | Trailer Tire Wheel Assembly |
Material | Rubber, Steel |
Weight Capacity (Lb.) | 1.1209 |
Ply | 8 Ply |
Tread Pattern | ST100 |
Tire Type | Trailer Tire |
DOT Approved | DOT Approved |
Weight Capacity | 2,150 lb |
Product Type | Street Tire and Wheel Assembly |
Maximum Pressure | 65 psi |
Tire Material | Rubber |
Wheel Material | Steel |
Description
Trailer Tire Wheel Assembly, Tire Type Trailer Tire, Outside Diameter 24.14 in, Tire Size 14X6 5-4.5, Weight Capacity 2,150 lb, Tread Pattern ST100, Maximum Pressure 65 psi, Product Type Street Tire and Wheel Assembly, Ply 8 Ply, DOT Approved DOT Approved, Tire Material Rubber, Tread Depth 10.1 in, Weight 43 lb, Wheel Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOOG Steering Pitman Arm, K7075 (K7075)
- ROADPRO Pigtail Light Replacement, for 3-Pin (RP-431491)
- MILTON INDUSTRIES Tire Inflator with Gauge (S-516)
- FEL-PRO Throttle Body Gasket, 61489 (61489)
- HI-RUN Lawn/Garden Tire, Rubber, 4 Ply (WD1137)
- HI-RUN High Speed Trailer Tire, 4.80-8, 6 Ply (WD1003)
- HI-RUN Lawn/Garden Tire, Rubber, 2 Ply (WD1286)
- HI-RUN Lawn/Garden Tire, Rubber, 4 Ply (WD1277)
- HI-RUN Lawn/Garden Tire, Rubber, 4 Ply (WD1125)
- HI-RUN Trailer Tire Wheel Assembly, 15x5 5-4.5 (ASR1204)
- RUBBERMASTER 8-14.5 Highway Rib 14 Ply Tubeless Low Platform Trailer Tire (508145)
- Hi-Run Automotive Tire & Wheel