Shop All Trailer Tires
Hi-Run
Trailer Tire Wheel Assembly, 13x4.5 5-4.5
Mfr # ASR1200
Zoro # G6814945
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber, Steel
- Weight Capacity (Lb.) 1,360 lb
- Inflation PSI 50 psi
- Ply 6 Ply
- Weight 30 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Run
- MFR # ASR1200
- Zoro # G6814945
- Country of Origin Thailand
- Category Trailer Tires
Dimensions
Tread Depth | 9.5 in |
Size | 13x4.5 5-4.5 |
Outside Dia. | 24.02 in |
Tire Size | 13X4.5 5-4.5 |
Outside Diameter | 24.02 in |
Details
Material | Rubber, Steel |
Weight Capacity (Lb.) | 1,360 lb |
Inflation PSI | 50 psi |
Ply | 6 Ply |
Weight | 30 lb |
Item | Trailer Tire Wheel Assembly |
Tread Pattern | ST100 |
DOT Approved | DOT Approved |
Tire Type | Trailer Tire |
Product Type | Street Tire and Wheel Assembly |
Wheel Material | Steel |
Tire Material | Rubber |
Maximum Pressure | 50 psi |
Weight Capacity | 1,360 lb |
Description
Trailer Tire Wheel Assembly, Tire Type Trailer Tire, Outside Diameter 24.02 in, Tire Size 13X4.5 5-4.5, Weight Capacity 1,360 lb, Tread Pattern ST100, Maximum Pressure 50 psi, Product Type Street Tire and Wheel Assembly, Ply 6 Ply, DOT Approved DOT Approved, Tire Material Rubber, Tread Depth 9.5 in, Weight 30 lb, Wheel Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTWAY Fastway 80-00-2040 ZIP Breakaway Cable and Switch - 4' (80-00-2040)
- BALDWIN FILTERS Air Filter, 5-31/32 x 2-25/32 in. (PA2072)
- LISLE Brake Bleeder Wrench, 1/4" x 3/8" Flex (10950)
- HITACHI Mass Air Flow Sensor, MAF0133 (MAF0133)
- HI-RUN Trailer Tire, 5.30-12, 6 Ply (WD1004)
- HI-RUN Lawn/Garden Tire, Rubber, 4 Ply (WD1124)
- HI-RUN Lawn/Garden Tire, Rubber, 2 Ply (WD1151)
- HI-RUN Tires and Wheels, 550 lb, Lawn Mower (ASB1213)
- HI-RUN Trailer Tire, ST225/75D15, 6 Ply (LZ1007)
- HI-RUN Tires and Wheels, 1,200 lb, Lawn Mower (ASB1223)
- KENDA St175/80D13 B/5H Dir Slv Nriv, #3S965 (3S965)
- Hi-Run Trailer Tires