Shop All Trailer Tires
Hi-Run
Trailer Tire, ST225/75D15, 6 Ply
Mfr # LZ1007
Zoro # G6661216
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 28.31 in
- Ply 6 Ply
- Weight 23 lb
- Size ST225/75D15
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Run
- MFR # LZ1007
- Zoro # G6661216
- Country of Origin China
- Category Trailer Tires
Dimensions
Outside Dia. | 28.31 in |
Size | ST225/75D15 |
Tread Depth | 8 in |
Tire Size | ST225/75D15 |
Outside Diameter | 28.5 in |
Details
Ply | 6 Ply |
Weight | 23 lb |
Material | Rubber |
Tread Pattern | H186 |
Inflation PSI | 65 psi |
Weight Capacity (Lb.) | 65 lb |
Item | Trailer Tire |
Profile | Bias |
Tire Type | Trailer Tire |
DOT Approved | DOT Approved |
Product Type | Tire Only |
Tire Material | Rubber |
Weight Capacity | 2,540 lb |
Maximum Pressure | 65 psi |
Description
Trailer Tire, Tire Type Trailer Tire, Outside Diameter 28.5 in, Tire Size ST225/75D15, Weight Capacity 2,540 lb, Tread Pattern H186, Maximum Pressure 65 psi, Product Type Tire Only, Ply 6 Ply, DOT Approved DOT Approved, Profile Bias, Tire Material Rubber, Tread Depth 8 in, Weight 23 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARADYNE FLUID POWER GROUP Weld Flange, SAE-20, Steel, 1-5/8" (TWF-20)
- ALL BALLS All Balls Tie Rod End Kit () For Honda Talon 1000R SXS1000S2R 2019-2020 (51-1095)
- BALDWIN FILTERS Air Filter, Panel, 11-9/16" L, 9-21/32" W (PA10381)
- VELVAC Relay 40 Amp 5 Terminal (091231)
- HI-RUN Tires and Wheels, 1,200 lb, Lawn Mower (ASB1223)
- HI-RUN Trailer Tire, ST205/75R14, 6 Ply (HZT1004)
- HI-RUN Tires and Wheels, 1,760 lb, ST Trailer (ASB1210)
- HI-RUN Lawn/Garden Tire, Rubber, 4 Ply (WD1137)
- HI-RUN Tires and Wheels, 1,480 lb, Lawn Mower (ASB1215)
- HI-RUN Lawn/Garden Tire, Rubber, 4 Ply (WD1277)
- RUBBERMASTER ST175/80R13 Highway Rib 6 Ply Tubeless St Radial Trailer Tire (470175)
- Hi-Run Trailer Tires