Shop All Trailer Tires
Hi-Run
Trailer Tire, ST205/75R14, 6 Ply
Mfr # HZT1004
Zoro # G6537142
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity (Lb.) 1.1209
- Weight 21 lb
- Inflation PSI 65 psi
- Material Rubber
- Tread Depth 10.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Run
- MFR # HZT1004
- Zoro # G6537142
- Country of Origin Thailand
- Category Trailer Tires
Dimensions
Tread Depth | 10.1 in |
Outside Dia. | 24.14 in |
Size | ST205/75R14 |
Tire Size | ST205/75R14 |
Outside Diameter | 24.14 in |
Details
Weight Capacity (Lb.) | 1.1209 |
Weight | 21 lb |
Inflation PSI | 65 psi |
Material | Rubber |
Item | Trailer Tire |
Ply | 8 Ply |
Tread Pattern | ST100 |
Tire Type | Trailer Tire |
DOT Approved | DOT Approved |
Weight Capacity | 1,570 lb |
Tire Material | Rubber |
Product Type | Tire Only |
Maximum Pressure | 65 psi |
Description
Trailer Tire, Tire Type Trailer Tire, Outside Diameter 24.14 in, Tire Size ST205/75R14, Weight Capacity 1,570 lb, Tread Pattern ST100, Maximum Pressure 65 psi, Product Type Tire Only, Ply 8 Ply, DOT Approved DOT Approved, Tire Material Rubber, Tread Depth 10.1 in, Weight 21 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL BALLS Rear Caliper Rebuild Kit 18-3217 for Kawasaki ER 6N 09-10 (18-3217)
- MASTER FENDER COVERS Htm-3 Black 10" X 30" (MFC-3BS)
- GROTE Cable, Low Temp, 7 Cond, 6/14, 1/12, 250 ft. (82-5827-250)
- DELPHI Suspension Stabilizer Bar Bushing Kit, TD4123W (TD4123W)
- HI-RUN Lawn/Garden Tire, Rubber, 4 Ply (WD1172)
- HI-RUN Trailer Tire, 20.5x8.00-10, 10 Ply (WD1002)
- HI-RUN Lawn/Garden Tire, Rubber, 2 Ply (WD1180)
- HI-RUN Lawn/Garden Tire, Rubber, 2 Ply (WD1282)
- HI-RUN Lawn/Garden Tire, Rubber, 2 Ply (WD1156)
- HI-RUN Lawn/Garden Tire, Rubber, 4 Ply (WD1280)
- TOYO 35X12.50R20LT 125Q F/12 OPRT TL (351470)
- Hi-Run Automotive Tire & Wheel