Shop All Trailer Tires
Hi-Run
Trailer Tire, 8x3.75 5-4.5, 4 Ply
Mfr # ASB1046
Zoro # G6509133
product price: $44.89
/ea
$44.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size #HK17 1.7mm
- Inflation PSI 60 psi
- Ply 6 Ply
- Weight 10 lb
- Outside Dia. 16.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Run
- MFR # ASB1046
- Zoro # G6509133
- Country of Origin China
- Category Trailer Tires
Dimensions
Size | #HK17 1.7mm |
Outside Dia. | 16.1 in |
Tread Depth | 6 in |
Outside Diameter | 16.1 in |
Tire Size | 4.80-8; 8X3.75 5-4.5 |
Details
Inflation PSI | 60 psi |
Ply | 6 Ply |
Weight | 10 lb |
Weight Capacity (Lb.) | 590 lb |
Tread Pattern | SU01 |
Material | Rubber, Steel |
Item | Trailer Tire |
Tire Type | Trailer Tire |
Wheel Material | Steel |
Maximum Pressure | 90 psi |
Product Type | Street Tire and Wheel Assembly |
DOT Approved | DOT Approved |
Weight Capacity | 745 lb |
Tire Material | Rubber |
Description
Trailer Tire, Tire Type Trailer Tire, Outside Diameter 16.1 in, Tire Size 4.80-8; 8X3.75 5-4.5, Weight Capacity 745 lb, Tread Pattern SU01, Maximum Pressure 90 psi, Product Type Street Tire and Wheel Assembly, Ply 6 Ply, DOT Approved DOT Approved, Tire Material Rubber, Tread Depth 6 in, Weight 10 lb, Wheel Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL Starter For 6.7L Cummins 10D 428000-7110 428000-994 428000-9940 410-52436 (410-52436)
- GROTE Standard Tie, Black, 11.1", 50lb.., PK1000 (83-6021-3)
- MTD Wheel Asm-Int Dr 8 (634-06986)
- BELL Speed Radar Mount, Universal (22-1-22000-8)
- HI-RUN Lawn/Garden Tire, Rubber, 2 Ply (WD1282)
- HI-RUN High Speed Trailer Tire, 570-8, 4 Ply (WD1067)
- HI-RUN Tires and Wheels, 325 lb, Lawn Mower (ASB1221)
- HI-RUN Golf Cart Wheel, Size 18X8.5-8, 4 Ply (ASB1029)
- HI-RUN Trailer Tire, ST205/75R15 8 Ply (HZT1005)
- HI-RUN Trailer Tire, 12x4 5-4.5, 4 Ply (ASB1053)
- LOADSTAR TIRES Bias Tire & Wheel (Rim) Assembly K353 480-12 5 Hole 6 Ply, Wht w Strip (30674)
- Hi-Run Automotive Tire & Wheel