Shop All Trailer Tires
Hi-Run
Trailer Tire, 480-12, 4 Ply
Mfr # WD1066
Zoro # G7464387
$40.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Tread Pattern SU02
- Inflation PSI 60 psi
- Tread Depth 6 in
- Size 480-12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hi-Run
- MFR # WD1066
- Zoro # G7464387
- Country of Origin China
- Category Trailer Tires
Dimensions
Tread Depth | 6 in |
Size | 480-12 |
Outside Dia. | 20.5 in |
Tire Size | 480-12 |
Outside Diameter | 20.5 in |
Details
Material | Rubber |
Tread Pattern | SU02 |
Inflation PSI | 60 psi |
Ply | 4 Ply |
Item | Trailer Tire |
Weight Capacity (Lb.) | 780 lb |
Weight | 8 lb |
Tire Type | Trailer Tire |
DOT Approved | DOT Approved |
Tire Material | Rubber |
Maximum Pressure | 60 psi |
Weight Capacity | 780 lb |
Product Type | Tire Only |
Description
Trailer Tire, Tire Type Trailer Tire, Outside Diameter 20.5 in, Tire Size 480-12, Weight Capacity 780 lb, Tread Pattern SU02, Maximum Pressure 60 psi, Product Type Tire Only, Ply 4 Ply, DOT Approved DOT Approved, Tire Material Rubber, Tread Depth 6 in, Weight 8 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for BOSCH 0 001 109 420 STARTER (0 001 109 420 STARTER)
- BALDWIN FILTERS Air Filter, 4-5/8 x 25/32 in. (PA4885)
- AKEBONO 13-16 Honda Accord/16-17 Hr-V:F Proact Disk Pad, Act1654 (ACT1654)
- MIGHTY MAX BATTERY Heavy Duty Group U1 Battery Box for Yamaha, Vehicle, UTV (MAX3476864)
- HI-RUN Lawn/Garden Tire, Rubber, 4 Ply (WD1287)
- HI-RUN Tires and Wheels, 1,040 lb, Lawn Mower (ASB1216)
- HI-RUN Lawn/Garden Tire, Rubber, 4 Ply (WD1137)
- HI-RUN Trailer Tire Wheel Assembly, 15x6 6-5.5 (ASB1006)
- HI-RUN Trailer Tire, ST225/75D15, 6 Ply (LZ1007)
- HI-RUN Lawn/Garden Tire, Rubber, 2 Ply (WD1278)
- HI-RUN Lawn/Garden Tire, Rubber, 2 Ply (WD1151)
- Hi-Run Automotive Tire & Wheel