Shop All Trailer Tires
Hi-Run
Trailer Tire, 20.5x8.00-10, 10 Ply
Mfr # WD1002
Zoro # G7551652
Free Shipping & Returns
$91.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inflation PSI 90 psi
- Ply 10 Ply
- Outside Dia. 20.5 in
- Size 20.5x8.00-10
- Weight Capacity (Lb.) 1,535 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hi-Run
- MFR # WD1002
- Zoro # G7551652
- Country of Origin China
- Category Trailer Tires
Dimensions
Outside Dia. | 20.5 in |
Size | 20.5x8.00-10 |
Tread Depth | 8.8 in |
Tire Size | 20.5X8.00-10 |
Outside Diameter | 20.5 in |
Details
Inflation PSI | 90 psi |
Ply | 10 Ply |
Item | Trailer Tire |
Weight Capacity (Lb.) | 1,535 lb |
Tread Pattern | SU03 |
Weight | 17 lb |
Material | Rubber |
DOT Approved | DOT Approved |
Tire Type | Trailer Tire |
Tire Material | Rubber |
Maximum Pressure | 90 psi |
Product Type | Tire Only |
Weight Capacity | 1,535 lb |
Description
Trailer Tire, Tire Type Trailer Tire, Outside Diameter 20.5 in, Tire Size 20.5X8.00-10, Weight Capacity 1,535 lb, Tread Pattern SU03, Maximum Pressure 90 psi, Product Type Tire Only, Ply 10 Ply, DOT Approved DOT Approved, Tire Material Rubber, Tread Depth 8.8 in, Weight 17 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO Warning Light, LED, Amber (ED3777A)
- ARMOR ALL Concentrated Car Wash 64 oz (17450)
- MOBIL Mobiltrans HD 30, 5 gal (100551)
- MEGUIARS $PRO HYBRID CERAMIC BEAD BOOSTER 32 OZ (MGM-79932)
- HI-RUN Lawn/Garden Tire, Rubber, 4 Ply (WD1137)
- HI-RUN Trailer Tire, 8x3.75 5-4.5, 4 Ply (ASB1046)
- HI-RUN Trailer Tire, ST205/75D14, 6 Ply (LZ1004)
- HI-RUN Lawn/Garden Tire, Rubber, 4 Ply (WD1125)
- HI-RUN Lawn/Garden Tire, Rubber, 4 Ply (WD1279)
- HI-RUN Lawn/Garden Tire, Rubber, 2 Ply (WD1284)
- MICKEY THOMPSON 21/58-24LT BAJA PRO XS (90000036753)
- Hi-Run Trailer Tires