Shop All Trailer Tires
Hi-Run
Trailer Tire, 18.5x8.5-8, 4 Ply
Mfr # WD1018
Zoro # G7524955
original price:
$60.43
7% off
new price: $55.69
/ea
$55.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 18.5x8.5-8
- Weight Capacity (Lb.) 940 lb
- Inflation PSI 50 psi
- Material Rubber
- Ply 6 Ply
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Run
- MFR # WD1018
- Zoro # G7524955
- Country of Origin China
- Category Trailer Tires
Dimensions
Size | 18.5x8.5-8 |
Tread Depth | 8.2 in |
Outside Dia. | 18.6 in |
Tire Size | 18.5X8.5-8 |
Outside Diameter | 18.6 in |
Details
Weight Capacity (Lb.) | 940 lb |
Inflation PSI | 50 psi |
Item | Trailer Tire |
Material | Rubber |
Ply | 6 Ply |
Weight | 13 lb |
Tread Pattern | SU03 |
DOT Approved | DOT Approved |
Tire Type | Trailer Tire |
Weight Capacity | 940 lb |
Maximum Pressure | 50 psi |
Tire Material | Rubber |
Product Type | Tire Only |
Description
Trailer Tire, Tire Type Trailer Tire, Outside Diameter 18.6 in, Tire Size 18.5X8.5-8, Weight Capacity 940 lb, Tread Pattern SU03, Maximum Pressure 50 psi, Product Type Tire Only, Ply 6 Ply, DOT Approved DOT Approved, Tire Material Rubber, Tread Depth 8.2 in, Weight 13 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WD-40 3 In One MP Oil (10138)
- RAM MOUNTS Ram Single Swing Arm Vertical Mount System (RAM109V)
- MIDWEST FASTENER 3/8" -16 x 5" Zinc Plated Steel Coarse Thread J-Bolt 10PK (52298)
- GROTE Replacement Lens for 2FDL7, Yellow (90373)
- HI-RUN High Speed Trailer Tire, 4.80-8, 6 Ply (WD1003)
- HI-RUN Trailer Tire, ST175/80R13, 6 Ply (HZT1001)
- HI-RUN Trailer Inner Tube, 350-8 (TUN6007)
- HI-RUN Golf Cart Wheel, Size 18X8.5-8, 4 Ply (ASB1029)
- HI-RUN Trailer Tire Wheel Assembly, 14x6 5-4.5 (ASR1203)
- HI-RUN Lawn/Garden Tire, Rubber, 2 Ply (WD1092)
- SUTONG TIRE RESOURCES Hi-Run Trailer Tire Assembly ST225/75R15 10PR ST100 15X6 6-5.5 White Wheel (8SP) (ASR1205)
- Hi-Run Trailer Tires