Shop All Trailer Tires
Hi-Run
Trailer Tire, 12x4 4-4, 6 Ply
Mfr # ASB1064
Zoro # G6898297
product price: $84.49
/ea
Free Shipping & Returns
$84.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber, Steel
- Size 12x4 4-4
- Inflation PSI 80 psi
- Weight 21 lb
- Outside Dia. 21.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Run
- MFR # ASB1064
- Zoro # G6898297
- Country of Origin China
- Category Trailer Tires
Dimensions
Size | 12x4 4-4 |
Outside Dia. | 21.5 in |
Tread Depth | 8.2 in |
Tire Size | 12X4 4-4 |
Outside Diameter | 21.5 in |
Details
Material | Rubber, Steel |
Inflation PSI | 80 psi |
Item | Trailer Tire |
Weight | 21 lb |
Ply | 6 Ply |
Tread Pattern | SU02 |
Weight Capacity (Lb.) | 1,120 lb |
Tire Type | Trailer Tire |
DOT Approved | DOT Approved |
Wheel Material | Steel |
Maximum Pressure | 80 psi |
Weight Capacity | 1,120 lb |
Tire Material | Rubber |
Product Type | Street Tire and Wheel Assembly |
Description
Trailer Tire, Tire Type Trailer Tire, Outside Diameter 21.5 in, Tire Size 12X4 4-4, Weight Capacity 1,120 lb, Tread Pattern SU02, Maximum Pressure 80 psi, Product Type Street Tire and Wheel Assembly, Ply 6 Ply, DOT Approved DOT Approved, Tire Material Rubber, Tread Depth 8.2 in, Weight 21 lb, Wheel Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCED DIAGNOSTICS Smart Pro Nissan 10 Pin Lead (NATS2 System) ADC2118 (ADD-TT0350XXXX)
- GROTE Hold Down Set J Bolt, 8 In, PK2 (84-9287)
- BALDWIN FILTERS Air Filter, 7-19/32 x 1-1/8 in. (PA4393)
- CRESCENT JOBOX 100 Gallon White L-Shaped Fuel-N-Tool™ Ready Steel Liquid Transfer Tank for 4-Door Trucks (498000)
- HI-RUN Trailer Tire Wheel Assembly, 13x4.5 5-4.5 (ASR1200)
- HI-RUN Lawn/Garden Tire, Rubber, 2 Ply (WD1100)
- HI-RUN Lawn/Garden Tire, Rubber, 4 Ply (WD1132)
- HI-RUN Trailer Tire, 8x3.75 5-4.5, 6 Ply (ASB1024)
- HI-RUN Trailer Tire, 20.5x8.0-10, 6 Ply (WD1020)
- HI-RUN Trailer Tire, ST205/75R15 8 Ply (HZT1005)
- AMERICANA TIRE AND WHEEL Americana Tire&Wheel 3H320 Economy Radial Tire&Wheel 18.5 x 8.5 x 8 C/5-Hole-Galvanized Standard Rim (3H320)
- Hi-Run Trailer Tires