Shop All Trailer Tires
Hi-Run
Trailer Tire, 12x4 4-4, 4 Ply
Mfr # ASB1051
Zoro # G6663456
Free Shipping & Returns
$81.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tread Pattern SU02
- Outside Dia. 20.5 in
- Material Rubber, Steel
- Inflation PSI 60 psi
- Weight 19 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hi-Run
- MFR # ASB1051
- Zoro # G6663456
- Country of Origin China
- Category Trailer Tires
Dimensions
Outside Dia. | 20.5 in |
Size | #HK17 1.7mm |
Tread Depth | 6 in |
Tire Size | 12X4 4-4; 4.80-12 |
Outside Diameter | 20.5 in |
Details
Tread Pattern | SU02 |
Material | Rubber, Steel |
Inflation PSI | 60 psi |
Weight | 19 lb |
Weight Capacity (Lb.) | 780 lb |
Item | Trailer Tire |
Ply | 4 Ply |
DOT Approved | DOT Approved |
Tire Type | Trailer Tire |
Weight Capacity | 780 lb |
Wheel Material | Steel |
Tire Material | Rubber |
Maximum Pressure | 60 psi |
Product Type | Street Tire and Wheel Assembly |
Description
Trailer Tire, Tire Type Trailer Tire, Outside Diameter 20.5 in, Tire Size 12X4 4-4; 4.80-12, Weight Capacity 780 lb, Tread Pattern SU02, Maximum Pressure 60 psi, Product Type Street Tire and Wheel Assembly, Ply 4 Ply, DOT Approved DOT Approved, Tire Material Rubber, Tread Depth 6 in, Weight 19 lb, Wheel Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARTER FUEL PUMPS 52-57 Chevrolet Bel Air Mech Fuel Pump, M2118 (M2118)
- SKF NBR, single lip, grease seal, Bore-Tite (20952)
- THRIVE 150 Hydraulic Oil ISO 32 5 Gal Pail (405160)
- ATTWOOD MARINE Turbo 3000 Series Water-Resitant, In-Line Blower - 12V - White (1733-4)
- HI-RUN Tires and Wheels, 1,320 lb, Lawn Mower (ASB1214)
- HI-RUN Trailer Tire Wheel Assembly, 14x6 5-4.5 (ASR1203)
- HI-RUN Tires and Wheels, 430 lb, Lawn Mower (ASB1212)
- HI-RUN Tires and Wheels, 1,200 lb, Lawn Mower (ASB1223)
- HI-RUN Trailer Tire, 12x4 5-4.5, 4 Ply (ASB1053)
- HI-RUN Trailer Tire Wheel Assembly, 16x6 8-6.5 (ASR1206)
- HOOSIER DRAG SLICK 29.5/10.5-15D06 (18192D06)
- Hi-Run Automotive Tire & Wheel