Shop All Trailer Tires
Hi-Run
Trailer Tire, 10x6 5-4.5, 6 Ply
Mfr # ASB1018
Zoro # G7040214
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tread Depth 8.8 in
- Tread Pattern SU03
- Weight Capacity (Lb.) 1,105 lb
- Weight 20 lb
- Inflation PSI 50 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Run
- MFR # ASB1018
- Zoro # G7040214
- Country of Origin China
- Category Trailer Tires
Dimensions
Tread Depth | 8.8 in |
Outside Dia. | 20.5 in |
Size | 10x6 5-4.5 |
Tire Size | 10X6 5-4.5 |
Outside Diameter | 20.5 in |
Details
Tread Pattern | SU03 |
Weight Capacity (Lb.) | 1,105 lb |
Weight | 20 lb |
Inflation PSI | 50 psi |
Ply | 6 Ply |
Item | Trailer Tire |
Material | Rubber, Steel |
DOT Approved | DOT Approved |
Tire Type | Trailer Tire |
Weight Capacity | 940 lb |
Product Type | Street Tire and Wheel Assembly |
Wheel Material | Steel |
Maximum Pressure | 50 psi |
Tire Material | Rubber |
Description
Trailer Tire, Tire Type Trailer Tire, Outside Diameter 20.5 in, Tire Size 10X6 5-4.5, Weight Capacity 940 lb, Tread Pattern SU03, Maximum Pressure 50 psi, Product Type Street Tire and Wheel Assembly, Ply 6 Ply, DOT Approved DOT Approved, Tire Material Rubber, Tread Depth 8.8 in, Weight 20 lb, Wheel Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STICK-A-LED Directional Led, Stick-A-Led, Square, Clr (ED0004C)
- DELPHI Steering Tie Rod End, Ta5226 (TA5226)
- LISLE TRIM REMOVAL MASTER SET 27PC (LI68740)
- GROTE Air Brake Tube, 3/8", Black, Type B, 500 ft. (81-1038-500B)
- HI-RUN Trailer Tire, 8x3.75 4-4, 4 Ply (ASB1052)
- HI-RUN Lawn/Garden Tire, Rubber, 4 Ply (WD1137)
- HI-RUN Trailer Tire, ST205/75R14, 6 Ply (HZT1004)
- HI-RUN Trailer Tire, 8x3.75 5-4.5, 6 Ply (ASB1024)
- HI-RUN Lawn/Garden Tire, Rubber, 4 Ply (WD1144)
- HI-RUN Trailer Tire, 18.5x8.5-8, 4 Ply (WD1018)
- AMERICANA TIRE AND WHEEL Americana Tire & Wheel 3H390 Economy Radial Tire & Wheel 20.5 x 8 x 10 C/5-Hole-White Standard Rim (3H390)
- Hi-Run Automotive Tire & Wheel