Shop All Trailer Tires
Hi-Run
Trailer Tire, 10x6 5-4.5, 10 Ply
Mfr # ASB1048
Zoro # G6810422
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber, Steel
- Tread Pattern SU03
- Tread Depth 8.8 in
- Size 10x6 5-4.5
- Inflation PSI 90 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hi-Run
- MFR # ASB1048
- Zoro # G6810422
- Country of Origin China
- Category Trailer Tires
Dimensions
Tread Depth | 8.8 in |
Size | 10x6 5-4.5 |
Outside Dia. | 20.5 in |
Tire Size | 10X6 5-4.5 |
Outside Diameter | 20.5 in |
Details
Item | Trailer Tire |
Material | Rubber, Steel |
Tread Pattern | SU03 |
Inflation PSI | 90 psi |
Weight Capacity (Lb.) | 1,535 lb |
Ply | 10 Ply |
Weight | 27 lb |
DOT Approved | DOT Approved |
Tire Type | Trailer Tire |
Tire Material | Rubber |
Weight Capacity | 1,535 lb |
Product Type | Street Tire and Wheel Assembly |
Maximum Pressure | 90 psi |
Wheel Material | Steel |
Description
Trailer Tire, Tire Type Trailer Tire, Outside Diameter 20.5 in, Tire Size 10X6 5-4.5, Weight Capacity 1,535 lb, Tread Pattern SU03, Maximum Pressure 90 psi, Product Type Street Tire and Wheel Assembly, Ply 10 Ply, DOT Approved DOT Approved, Tire Material Rubber, Tread Depth 8.8 in, Weight 27 lb, Wheel Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Auto Serpentine Belt, 8Pk2555 (8PK2555)
- A & I PRODUCTS Bulb; LED, 1000 Lumens, Replacement For #894 Bulb 3" x2" x2" (A-9847313-LED)
- DEE ZEE TXB/TB RED SERIES SINGLE FULLSIZE (LOW TEXTURE BLACK) (DZ8170LTB)
- KEN-TOOL Professional Whl Wt Tool (35354)
- HI-RUN Lawn/Garden Tire, Rubber, 4 Ply (WD1289)
- HI-RUN Lawn/Garden Tire, Rubber, 2 Ply (WD1151)
- HI-RUN Trailer Tire, ST225/75D15, 6 Ply (LZ1007)
- HI-RUN Tires and Wheels, 1,200 lb, Lawn Mower (ASB1223)
- HI-RUN Lawn/Garden Tire, Rubber, 4 Ply (WD1288)
- HI-RUN Trailer Tire Wheel Assembly, 15x6 6-5.5 (ASB1006)
- MARASTAR LRB, Trlr Tre Asmbly, Intgrl Hub, 4.80"- 8" (80151)
- Hi-Run Automotive Tire & Wheel