Shop All Trailer Tires
Hi-Run
Trailer Inner Tube, 350-8
Mfr # TUN6007
Zoro # G5297573
product price: $8.45
/ea
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For WD1003, WD1065
- Weight 0.73 lb
- Valve TR13
- Size 350-8
- Product Type Trailer Inner Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Run
- MFR # TUN6007
- Zoro # G5297573
- UPC # 00811410011544
- Country of Origin China
- Category Trailer Tires
Dimensions
Size | 350-8 |
Overall Diameter | 15 in |
Compatible Tire Size | 3.50-8 |
Overall Width | 3 1/2 in |
Overall Length | 15 in |
Details
Item | Trailer Inner Tube |
Used For | WD1003, WD1065 |
Weight | 0.73 lb |
Valve | TR13 |
Product Type | Trailer Inner Tube |
Compatible Tire Manufacturer Model Number | WD1003, WD1065 |
Features | Inner Tube for Quick Repairs on Flat or Damaged Tires |
Compatible Vehicle Type | Trailers |
Valve Type | TR13 |
Description
Trailer Inner Tube, Product Type Trailer Inner Tube, Compatible Vehicle Type Trailers, Compatible Tire Size 3.50-8, Valve Type TR13, Overall Diameter 15 in, Overall Length 15 in, Overall Width 3 1/2 in, Compatible Tire Manufacturer Model Number WD1003, WD1065, Features Inner Tube for Quick Repairs on Flat or Damaged Tires, Weight 0.73 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALMAR SG200 Battery Monitor Kit w/Display Shunt & 10M Cable - 12-48 V (SG200)
- OTC Ball Joint Service Set, GM, 28pcs. (6539-4)
- BECKSON MARINE 6" Non-Skid Pry-Out Deck Plate - Beige (DP63-N)
- ABRAMS Impact & Blaster Series LED Hideaway Light Head L Shape Mounting Bracket (I/B-L/Bracket)
- HI-RUN Trailer Tire, 8x3.75 4-4, 4 Ply (ASB1052)
- HI-RUN High Speed Trailer Tire, 4.80-8, 6 Ply (WD1003)
- HI-RUN Tires and Wheels, 1,320 lb, Lawn Mower (ASB1214)
- HI-RUN Trailer Tire Wheel Assembly, 13x4.5 5-4.5 (ASR1200)
- HI-RUN Trailer Tire, 4.80-12, 6 Ply (WD1012)
- HI-RUN Lawn/Garden Tire, Rubber, 4 Ply (WD1279)
- KENDA Assy-205/65-10 C/5H White, #3H390 (3H390)
- Hi-Run Automotive Tire & Wheel