Shop All Trailer Tires
Hi-Run
Tires and Wheels, 990 lb, Lawn Mower
Mfr # ASB1218
Zoro # G809232111
product price: $98.99
/ea
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tire Type Lawn Mower Tire
- Tire Size 21X7.00-10
- Ply 4 Ply
- Product Type Street Tire and Wheel Assembly
- Tread Pattern SU05
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Run
- MFR # ASB1218
- Zoro # G809232111
- UPC # 810061061885
- Country of Origin China
- Category Trailer Tires
Dimensions
Tire Size | 21X7.00-10 |
Outside Diameter | 20.7 in |
Details
Tire Type | Lawn Mower Tire |
Item | Tires and Wheels |
Ply | 4 Ply |
Product Type | Street Tire and Wheel Assembly |
Tread Pattern | SU05 |
Maximum Pressure | 26 psi |
Weight Capacity | 990 lb |
Description
Tires and Wheels, Tire Type Lawn Mower Tire, Outside Diameter 20.7 in, Tire Size 21X7.00-10, Weight Capacity 990 lb, Tread Pattern SU05, Maximum Pressure 26 psi, Product Type Street Tire and Wheel Assembly, Ply 4 Ply
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN Parking Brake Hardware Kit, HW7361 (HW7361)
- GARDNER BENDER Ugly Electrical References Guide 2017 (ERB-UG)
- AGS Brass Street Elbow, Male (1/4-18 NPT), Female (1/4-18 NPT), 1/bag (PTF-47B)
- VIKAN Car Wash Wipe-N-Shine Squeegee, 14 (707852)
- HI-RUN Lawn/Garden Tire, Rubber, 2 Ply (WD1092)
- HI-RUN High Speed Trailer Tire Wheel Assembly (ASB1002)
- HI-RUN Lawn/Garden Tire, Rubber, 4 Ply (WD1129)
- HI-RUN Trailer Tire, 8x3.75 5-4.5, 4 Ply (ASB1046)
- HI-RUN Trailer Tire, 20.5x8.0-10, 6 Ply (WD1020)
- HI-RUN Trailer Tire, 8x3.75 4-4, 4 Ply (ASB1052)
- LOADSTAR TIRES Loadstar Kenda Karrier ST Radial S-Trail ST145R12 D Ply Tire (10130)
- Hi-Run Trailer Tires