Shop All Trailer Tires
Hi-Run
Tires and Wheels, 815 lb, Lawn Mower
Mfr # ASB1220
Zoro # G009232102
product price: $66.15
/ea
$66.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tire Type Lawn Mower Tire
- Ply 4 Ply
- Tire Size 18X8.50-8
- Tread Pattern SU05
- Product Type Street Tire and Wheel Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Run
- MFR # ASB1220
- Zoro # G009232102
- UPC # 810061061908
- Country of Origin China
- Category Trailer Tires
Dimensions
Tire Size | 18X8.50-8 |
Outside Diameter | 17.9 in |
Details
Item | Tires and Wheels |
Tire Type | Lawn Mower Tire |
Ply | 4 Ply |
Tread Pattern | SU05 |
Product Type | Street Tire and Wheel Assembly |
Weight Capacity | 815 lb |
Maximum Pressure | 22 psi |
Description
Tires and Wheels, Tire Type Lawn Mower Tire, Outside Diameter 17.9 in, Tire Size 18X8.50-8, Weight Capacity 815 lb, Tread Pattern SU05, Maximum Pressure 22 psi, Product Type Street Tire and Wheel Assembly, Ply 4 Ply
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Repair Kit, Power Steering Pump 5" x5" x1" (A-DHPN3A674B)
- CAL-VAN TOOLS Spark Plug Thread Repair Insert, 2 Valve (389-100)
- IRWIN Vise Grip VGP40-52 Irwin Item Spring (VGP40-52)
- ALL BALLS All Balls A-Arm Bearing - Seal Kit 50-1092 (50-1092)
- HI-RUN Lawn/Garden Tire, Rubber, 4 Ply (WD1289)
- HI-RUN Trailer Tire, 10x6 5-4.5, 10 Ply (ASB1048)
- HI-RUN Lawn/Garden Tire, Rubber, 2 Ply (WD1151)
- HI-RUN Trailer Tire, ST175/80D13, 6 Ply (LZ1003)
- HI-RUN Lawn/Garden Tire, Rubber, 4 Ply (WD1124)
- HI-RUN Lawn/Garden Tire, Rubber, 2 Ply (WD1286)
- HI-RUN Trailer Tire, 8x3.75 5-4.5, 6 Ply (ASB1024)
- Hi-Run Trailer Tires