Shop All Trailer Tires
Hi-Run
Tires and Wheels, 550 lb, Lawn Mower
Mfr # ASB1213
Zoro # G009232126
product price: $46.59
/ea
$46.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tire Type Lawn Mower Tire
- Ply 4 Ply
- Tire Size 12X6.00-6
- Product Type Street Tire and Wheel Assembly
- Tread Pattern SU19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Run
- MFR # ASB1213
- Zoro # G009232126
- UPC # 810061061830
- Country of Origin China
- Category Trailer Tires
Dimensions
Tire Size | 12X6.00-6 |
Outside Diameter | 12.01 in |
Details
Tire Type | Lawn Mower Tire |
Ply | 4 Ply |
Item | Tires and Wheels |
Product Type | Street Tire and Wheel Assembly |
Tread Pattern | SU19 |
Weight Capacity | 550 lb |
Maximum Pressure | 40 psi |
Description
Tires and Wheels, Tire Type Lawn Mower Tire, Outside Diameter 12.01 in, Tire Size 12X6.00-6, Weight Capacity 550 lb, Tread Pattern SU19, Maximum Pressure 40 psi, Product Type Street Tire and Wheel Assembly, Ply 4 Ply
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN TRUCK BED CROSSMEMBER REPAIR KIT (999-996)
- C.E. SMITH Pkg Bearing Protector w/Cover, Pair 1.985 in. (16271)
- PRECISION BRAND PRODUCTS 14 Piece Plastic Color Coded Shim Assortment 20" X 20" Flat Sheets (44915)
- SHARK INDUSTRIES Coats Corghi Stainless Steel Mount Demount Duck Head w/Round Hole (38305)
- HI-RUN Lawn/Garden Tire, Rubber, 4 Ply (WD1292)
- HI-RUN Lawn/Garden Tire, Rubber, 4 Ply (WD1112)
- HI-RUN Trailer Tire Wheel Assembly, 14x6 5-4.5 (ASR1203)
- HI-RUN Trailer Tire, 8x3.75 4-4, 4 Ply (ASB1052)
- HI-RUN Lawn/Garden Tire, Rubber, 2 Ply (WD1151)
- HI-RUN Trailer Tire, 10x6 5-4.5, 6 Ply (ASB1018)
- HI-RUN Trailer Tire Wheel Assembly, 15x5 5-4.5 (ASR1204)
- Hi-Run Trailer Tires