Shop All Lawn Mower Wheels & Hubs
Hi-Run
Tires and Wheels, 480 lb, Lawn Mower
Mfr # AWD1004
Zoro # G309197453
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tread Pattern Smooth
- Tire Type Lawn Mower Tire
- Tire Size 13X6.50-6/4.50
- Weight Capacity 480 lb
- Outside Diameter 12.72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Run
- MFR # AWD1004
- Zoro # G309197453
- UPC # 814342028642
- Country of Origin China
- Category Lawn Mower Wheels & Hubs
Dimensions
Tire Size | 13X6.50-6/4.50 |
Outside Diameter | 12.72 in |
Details
Item | Tires and Wheels |
Tread Pattern | Smooth |
Tire Type | Lawn Mower Tire |
Weight Capacity | 480 lb |
Product Type | Street Tire and Wheel Assembly |
Description
Tires and Wheels, Tire Type Lawn Mower Tire, Outside Diameter 12.72 in, Tire Size 13X6.50-6/4.50, Weight Capacity 480 lb, Tread Pattern Smooth, Maximum Pressure Not Applicable, Product Type Street Tire and Wheel Assembly
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YARDGARD Wlded Fabric, Galv, 14 ga., 3 ft.X100 ft. (309223A)
- MI-T-M Medium Duty 3000 psi 3.9 gpm Hot Water Gas Pressure Washer (HG-3004-3208)
- BLOEM DURA HNG BSKT TRCOT 12"" (DCHB12-46)
- LOGO BRANDS TCU Quad Chair (215-13Q)
- HI-RUN Lawn/Garden Inner Tube, 480/400-8 (TUN6001)
- HI-RUN Lawn/Garden Tire, 15x6-6, 2 Ply, Turf II (WD1094)
- HI-RUN Lawn/Garden Inner Tube, 15/600-6 (TUN4006)
- HI-RUN Lawn/Garden Inner Tube, 410/350-6 (TUN4003)
- HI-RUN Lawn/Garden Tire, 23x10.5-12, 4 Ply, Turf (WD1044)
- HI-RUN Lawn/Garden Tire, 20x10.0-8, 4 Ply (WD1056)
- HI-RUN Tires and Wheels, 300 lb, Lawn Mower (FF1001)
- Hi-Run Lawn Mowers & Accessories