Shop All Lawn Mower Wheels & Hubs
Hi-Run
Tires and Wheels, 440 lb, Lawn Mower
Mfr # AWD1003
Zoro # G709197459
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tread Pattern Smooth
- Product Type Street Tire and Wheel Assembly
- Tire Type Lawn Mower Tire
- Tire Size 13X5.00-6/3.25
- Outside Diameter 12.32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Run
- MFR # AWD1003
- Zoro # G709197459
- UPC # 814342028628
- Country of Origin China
- Category Lawn Mower Wheels & Hubs
Dimensions
Tire Size | 13X5.00-6/3.25 |
Outside Diameter | 12.32 in |
Details
Item | Tires and Wheels |
Tread Pattern | Smooth |
Product Type | Street Tire and Wheel Assembly |
Tire Type | Lawn Mower Tire |
Weight Capacity | 440 lb |
Description
Tires and Wheels, Tire Type Lawn Mower Tire, Outside Diameter 12.32 in, Tire Size 13X5.00-6/3.25, Weight Capacity 440 lb, Tread Pattern Smooth, Maximum Pressure Not Applicable, Product Type Street Tire and Wheel Assembly
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER 98531 Universal BBQ Grill Heat Tents For Charbroil Grill Replacemen (98531)
- CLASSIC ACCESSORIES Outdoor Chair Furniture Cover (VE383588)
- DURA FAUCET RV EXTERIOR QUICK CONNECT SPRAY DOCK KIT-BLACK (DF-SA188-BK)
- MAKITA Rebar Tie Wire, 21 ga, Steel, PK50 (191L22-4)
- HI-RUN Riding Mower Tire, 13 x 5.00-6, 2 Ply, Turf (WD1031)
- HI-RUN Lawn/Garden Inner Tube, 480/400-8 (TUN6001)
- HI-RUN Tires and Wheels, 350 lb, Lawn Mower (FF1002)
- HI-RUN Riding Mower Tire, 20x8.00-82 Ply, Turf (WD1050)
- HI-RUN Lawn/Garden Tire, Rubber, 4 Ply, Size: 13 x 6.50-6 (WD1184)
- HI-RUN Lawn/Garden Tire, 20x10.0-8, 4 Ply (WD1056)
- MTD Castor Assy-Front (703-2094-4021)
- Hi-Run Lawn Mower Wheels & Hubs