Shop All Lawn Mower Wheels & Hubs
Hi-Run
Tires and Wheels, 400 lb, Lawn Mower
Mfr # FF1005
Zoro # G209197508
original price:
$79.99
10% off
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tread Pattern Smooth
- Outside Diameter 13.19 in
- Weight Capacity 400 lb
- Tire Size 13X6.50-6
- Tire Type Lawn Mower Tire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hi-Run
- MFR # FF1005
- Zoro # G209197508
- UPC # 814342029885
- Country of Origin China
- Category Lawn Mower Wheels & Hubs
Dimensions
Outside Diameter | 13.19 in |
Tire Size | 13X6.50-6 |
Details
Item | Tires and Wheels |
Tread Pattern | Smooth |
Weight Capacity | 400 lb |
Tire Type | Lawn Mower Tire |
Product Type | Street Tire and Wheel Assembly |
Description
Tires and Wheels, Tire Type Lawn Mower Tire, Outside Diameter 13.19 in, Tire Size 13X6.50-6, Weight Capacity 400 lb, Tread Pattern Smooth, Maximum Pressure Not Applicable, Product Type Street Tire and Wheel Assembly
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET 6 Spline Coupler (51200026)
- CORONA TOOLS Folding Saw, Steel, 10" Blade L, Red Handle (RS16150)
- FISKARS Digging Shovel, 8.5 in W Steel Blade, 46 in L Plastic Handle (396670-1001)
- STENS Gasket Set 480-026 For Honda Gxv390 06111-Zf5-406 (480-026)
- HI-RUN Lawn/Garden Tire, Rubber, 4 Ply, Weight: 8.6 lb (WD1128)
- HI-RUN Riding Mower Tire, 18x9.5-8, 2 Ply, Turf (WD1033)
- HI-RUN Lawn/Garden Tire, 20x10.0-8, 2 Ply, Turf (WD1034)
- HI-RUN Riding Mower Tire, 18x8.5-8, 2 Ply, Turf (WD1032)
- HI-RUN Lawn/Garden Inner Tube, 400/410/350-6 (TUN4004)
- HI-RUN Lawn/Garden Tire, 23x9.5-12, 2 Ply, Turf (WD1058)
- SUTONG TIRE RESOURCES Hi-Run Lawn/Garden Tire 18X8.50-8 4PR SU05 (WD1133)
- Hi-Run Lawn Mower Wheels & Hubs