Shop All Lawn Mower Wheels & Hubs
Hi-Run
Tires and Wheels, 350 lb, Lawn Mower
Mfr # FF1004
Zoro # G109197516
original price:
$57.99
10% off
new price: $52.19
/ea
$52.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tread Pattern Smooth
- Product Type Street Tire and Wheel Assembly
- Weight Capacity 350 lb
- Tire Type Lawn Mower Tire
- Tire Size 13X5.00-6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Run
- MFR # FF1004
- Zoro # G109197516
- UPC # 814342029878
- Country of Origin China
- Category Lawn Mower Wheels & Hubs
Dimensions
Tire Size | 13X5.00-6 |
Outside Diameter | 12.99 in |
Details
Tread Pattern | Smooth |
Item | Tires and Wheels |
Product Type | Street Tire and Wheel Assembly |
Weight Capacity | 350 lb |
Tire Type | Lawn Mower Tire |
Description
Tires and Wheels, Tire Type Lawn Mower Tire, Outside Diameter 12.99 in, Tire Size 13X5.00-6, Weight Capacity 350 lb, Tread Pattern Smooth, Maximum Pressure Not Applicable, Product Type Street Tire and Wheel Assembly
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENYON EZ Out T handle, 1/2" and 3/4", Steel (41250)
- FLAMBEAU Great Blue Heron Decoy (5960CD)
- LASTPLAY Floating Rechargeable LED Pool Light (LA10457)
- UNION PRODUCTS ZOMBIE FLAMINGOS 2PK (62363)
- HI-RUN Lawn/Garden Tire, 23x10.5-12, 4 Ply, Turf (WD1044)
- HI-RUN Lawn/Garden Inner Tube, 410/350-4 (TUN4001)
- HI-RUN Lawn/Garden Inner Tube, 410/350-6 (TUN4003)
- HI-RUN Tires and Wheels, 300 lb, Lawn Mower (PL1001)
- HI-RUN Power Equipment Tire, 4.10/3.50-6, 2 Ply (WD1051)
- HI-RUN Tires and Wheels, 300 lb, Lawn Mower (PL1004)
- KENDA 2-Ply Turf Rider Lawn & Garden Tire (274395)
- Hi-Run Lawn Mowers & Accessories