Shop All Lawn Mower Wheels & Hubs
Hi-Run
Tires and Wheels, 350 lb, Lawn Mower
Mfr # FF1002
Zoro # G909197464
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tread Pattern Smooth
- Weight Capacity 350 lb
- Tire Type Lawn Mower Tire
- Product Type Street Tire and Wheel Assembly
- Outside Diameter 10.83 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Run
- MFR # FF1002
- Zoro # G909197464
- UPC # 814342029854
- Country of Origin China
- Category Lawn Mower Wheels & Hubs
Dimensions
Outside Diameter | 10.83 in |
Tire Size | 11x4.00-5 |
Details
Tread Pattern | Smooth |
Item | Tires and Wheels |
Weight Capacity | 350 lb |
Tire Type | Lawn Mower Tire |
Product Type | Street Tire and Wheel Assembly |
Description
Tires and Wheels, Tire Type Lawn Mower Tire, Outside Diameter 10.83 in, Tire Size 11x4.00-5, Weight Capacity 350 lb, Tread Pattern Smooth, Maximum Pressure Not Applicable, Product Type Street Tire and Wheel Assembly
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIT 1/4 in. Barbed Drip Irrigation Connector 5 pk, 5PK (67404)
- MSI 0.25 Cu. Ft. 0.25 In. 20 Lbs. Aqua Blue Fireglass Rock (ZOR-FIRGLS-0100)
- MARINCO Marinco P15-30 EEL ShorePower Pigtail Adapter - 15A Male to 30A Female (P15-30)
- JR PRODUCTS JR Products 10284 Plunger Door Holder - Straight, 3" (10284)
- HI-RUN Lawn/Garden Tire, Rubber, 4 Ply, Weight: 8.6 lb (WD1128)
- HI-RUN Lawn/Garden Tube, 23x8.5/9.5/10.5-12 (TUN4011)
- HI-RUN Tires and Wheels, 300 lb, Lawn Mower (PL1002)
- HI-RUN Tires and Wheels, 300 lb, Lawn Mower (PL1004)
- HI-RUN Lawn/Garden Tire, 13x5-6, 2 Ply, Turf II (WD1093)
- HI-RUN Lawn/Garden Inner Tube, 18/850/950-8 (TUN4008)
- OREGON Small Valve Stem (71-001)
- Hi-Run Lawn Mower Wheels & Hubs