Shop All Lawn Mower Wheels & Hubs
Hi-Run
Tires and Wheels, 330 lb, Lawn Mower
Mfr # AWD1002
Zoro # G709197466
product price: $97.85
/ea
Free Shipping & Returns
$97.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tread Pattern Smooth
- Tire Size 11X4.00-5/3.25
- Tire Type Lawn Mower Tire
- Outside Diameter 10.87 in
- Weight Capacity 330 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Run
- MFR # AWD1002
- Zoro # G709197466
- UPC # 814342028611
- Country of Origin China
- Category Lawn Mower Wheels & Hubs
Dimensions
Tire Size | 11X4.00-5/3.25 |
Outside Diameter | 10.87 in |
Details
Tread Pattern | Smooth |
Item | Tires and Wheels |
Tire Type | Lawn Mower Tire |
Weight Capacity | 330 lb |
Product Type | Street Tire and Wheel Assembly |
Description
Tires and Wheels, Tire Type Lawn Mower Tire, Outside Diameter 10.87 in, Tire Size 11X4.00-5/3.25, Weight Capacity 330 lb, Tread Pattern Smooth, Maximum Pressure Not Applicable, Product Type Street Tire and Wheel Assembly
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTH STATES INDUSTRIES BIRD FEEDER COTTAGE 5LB (9282)
- COLORBACK 1/2 Gal. Brown Mulch Color Covering up to 6400 sq. ft. (192164)
- RUFF DAWG Ruff Dawg Football Flyer (3476)
- A.R. NORTH AMERICA Nozzle Spray, 1/4m (SA1/4MEG-1515)
- HI-RUN Lawn/Garden Tire, LG 13x5.00-6, 2 Ply (WD1085)
- HI-RUN Lawn/Garden Tire, LG 11x4.00-4, 2 Ply (WD1084)
- HI-RUN Lawn/Garden Inner Tube, 18/850/950-8 (TUN4008)
- HI-RUN Lawn/Garden Tire, 16x6.5-82 Ply, Rib (WD1037)
- HI-RUN Tires and Wheels, 350 lb, Lawn Mower (FF1004)
- HI-RUN Lawn/Garden Inner Tube, 410/350-6 (TUN4003)
- STENS Seal Kit For Parker Tf Tg Df Dg Wheel Motors Scag Turf Tigers (025-511)
- Hi-Run Lawn Mowers & Accessories