Shop All Pneumatic Wheels
Hi-Run
Tires and Wheels, 300 lb, Wheel Barrow
Mfr # WB1006
Zoro # G509197505
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tread Pattern Stud
- Tire Type Wheelbarrow Tire
- Tire Size 13 in dia
- Weight Capacity 300 lb
- Outside Diameter 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hi-Run
- MFR # WB1006
- Zoro # G509197505
- UPC # 814342028079
- Country of Origin China
- Category Pneumatic Wheels
Dimensions
Tire Size | 13 in dia |
Outside Diameter | 13 in |
Details
Item | Tires and Wheels |
Tread Pattern | Stud |
Tire Type | Wheelbarrow Tire |
Weight Capacity | 300 lb |
Product Type | Street Tire and Wheel Assembly |
Description
Tires and Wheels, Tire Type Wheelbarrow Tire, Outside Diameter 13 in, Tire Size 13 in dia, Weight Capacity 300 lb, Tread Pattern Stud, Maximum Pressure Not Applicable, Product Type Street Tire and Wheel Assembly
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 8' Horizontal E-Track Gray Painted (HET8P-G)
- VESTIL Safety Lift Gate, 96" (SLG-8)
- R&B WIRE PRODUCTS Steel Laundry Cart, 3.5 Bushel (300G/D7)
- VALLEY CRAFT Metal Shelf, for Security Cart, 60x30 (F89714A1)
- HI-RUN Tires and Wheels, 300 lb, Wheel Barrow (WB1003)
- HI-RUN Tires and Wheels, 300 lb, Wheel Barrow (WB1009)
- HI-RUN Tires and Wheels, 220 lb, Wheel Barrow (WB1007)
- HI-RUN Tires and Wheels, 220 lb, Wheel Barrow (WB1004)
- HI-RUN Tires and Wheels, 300 lb, Wheel Barrow (WB1005)
- HI-RUN Tires and Wheels, 198 lb, Wheel Barrow (WB1002)
- ZORO SELECT Pneumatic Wheel, 10 In, 350 lb (1NWU7)
- Hi-Run Pneumatic Wheels